Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience maximum productivity with true in-motion weighing of a variety of packages. The Thermo Scientific™ Versa Flex Frame 44HD Checkweigher offers dependable and accurate in-line weighing of large packages without stopping the conveyor or needing to recalibrate. The Versa Flex Frame 44HD Checkweigher can be configured with an FDA-approved food-grade belt – making it the ideal choice food products in bags, cases or boxes. In addition to packaged food, it is an ideal checkweigher for the pharmaceutical, warehouse, and personal care products industries.
Belt Material | Belt – FDA-approved blue belting or black waffletop belting |
Description | Versa Flex Frame 44HD (Heavy Duty) Checkweigher |
Detector Scan Rate | Up to 100 ppm |
Washdown Option | Yes - IP65 |
Frame | Stainless Steel |
Height (English) Line | 18 in. to 50 in., 2 in. increments with a ±2 in.adjustment. XD 24 in. minimum ±2 in. |
Height (Metric) Line | 457 mm to 1270 mm, 51 mm increments with a ±51 mm adjustment. |
Length (English) Package | Up to 45 in. HD (XD to 70”) |
Length (Metric) Package | Up to 1143 mm HD |
Operating Temperature | 5°C to 40°C (41°F to 104°F) |
Package Pitch (Spacing) | Weightable length plus 1 in. (25.4 mm) or more |
Photo Eye | Emitter/receiver photo eye arrangement |
Power Consumption | Single Drop 115-230VAC 60 Hz 1 Phase. Control power consumption, 300 VA. |
Speed Range (English) | 33 to 560 fpm (10 to 164 mpm) on HD and XD systems |
User Program Controls | Thermo Scientific Versa Flex controller |
Weight (English) Max. | Up to 110 lbs (HD Series). Extended size XD versions available up to 250 lbs |
Weight Sensing System | Four (4) strain gauge loadcells |
Product Type | Versa Flex Frame 44HD (Heavy Duty) Checkweigher |
Unit Size | Each |
Número do catálogo | Especificações | Tamanho da unidade | Description | Preço (BRL) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VERSAFLEXFR44HD | Each | Versa Flex Frame 44HD (Heavy Duty) Checkweigher | Requisite uma Cotação | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|