Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Air Requirements | Dry, 550-690 kPa, 5.5-6.9 bar (80-100 psi) » 1,000 I/min (35 CFM) Depending on application and configuration. |
Certifications/Compliance | CE Low-Voltage Directive 2006/95/CE CE Machinery Safety Directive 2006/42/CE CE Electro-Magnetic Compatibility Directive 2004/108/CE Complies with EC Directive 2002/95/EC |
Description | Versa Flex GP Checkweigher |
Detector Scan Rate | Up to 250 ppm |
Package Type | Any, including cartons, bags, cups, bottles, jars, pouches, boxes, etc. |
Electrical Requirements | 110/120 or 220/240 VAC, 50 or 60 HZ, single phase 15 A Max |
Height (Metric) Line | USA: 650 mm∼1100 mm ±80 mm GP model: 630 mm∼1150 mm ±50 mm |
Material | Frame: 304 grade Stainless Steel (bead blast finish). Cabinet and conveyor beds (4b finish). Rollers: hard anodized aluminum or SST (option); load cell aluminum or SST (option) Belts: Urethane FDA Blue UU20 or FDA Blue E2/1∼E3/1 type depending on conveyor dimensions and application. |
Package Dimensions | Length: 25 mm to 500 mm. Maximum width 400 mm. |
Pollution Degree | Pollution degree II |
Protection | IP54 |
Speed Range (Metric) | Line Speed: Models up to 3.0 kg capacity: Up to 95m/min Models over 3.0 kg capacity: Up to 90 m/min Pack rates dependent upon package length and weigh table length. |
Speed Range (English) | Line Speed: Models up to 6.61 lb capacity: Up to 312 ft/min Models over 6.61 lb capacity: Up to 295 ft/min Pack rates dependent upon package length and weigh table length. |
Weight Classification Zones | 3 or 5 zone selectable |
Weight Range (Metric) | 10g to 6kg |
Width (Metric) Belt | Width: approx. 845 to 1500 mm depending on configuration. |
Product Type | VersaFlex GP Checkweigher |
Accuracy | Random error: to OIML R51 International Standards. European MID Standards and Handbook – 44 U.S. standards or better. Actual accuracy may differ depending upon package weight, speed, stability and roller type. |
Display Type | Color Touchscreen |
Unit Size | Each |
Air Requirements | Dry, 550-690 kPa, 5.5-6.9 bar (80-100 psi) » 1,000 I/min (35 CFM) Depending on application and configuration. |
Certifications/Compliance | CE Low-Voltage Directive 2006/95/CE CE Machinery Safety Directive 2006/42/CE CE Electro-Magnetic Compatibility Directive 2004/108/CE Complies with EC Directive 2002/95/EC |
Description | Versa Flex Checkweigher |
Detector Scan Rate | Up to 250 ppm |
Package Type | Any, including cartons, bags, cups, bottles, jars, pouches, boxes, etc. |
Electrical Requirements | 110/120 or 220/240 VAC, 50 or 60 HZ, single phase 15 A Max |
Height (Metric) Line | USA: 650 mm∼1100 mm ±80 mm GP model: 630 mm∼1150 mm ±50 mm |
Instrument Dimensions | Length: 750 mm to 2000 mm. Width: approx. 845 to 1500 mm depending on configuration. |
Material | Frame: 304 grade Stainless Steel (bead blast finish). Cabinet and conveyor beds (4b finish). Rollers: hard anodized aluminum or SST (option); load cell aluminum or SST (option) Belts: Urethane FDA Blue UU20 or FDA Blue E2/1∼E3/1 type depending on conveyor dimensions and application. |
Package Dimensions | Length: 25 mm to 500 mm. Maximum width 400 mm. |
Pollution Degree | Pollution degree II |
Protection | IP54 |
Speed Range (Metric) | Line Speed: Models up to 3.0 kg capacity: Up to 95m/min Models over 3.0 kg capacity: Up to 90 m/min Pack rates dependent upon package length and weigh table length. |
Speed Range (English) | Line Speed: Models up to 6.61 lb capacity: Up to 312 ft/min Models over 6.61 lb capacity: Up to 295 ft/min Pack rates dependent upon package length and weigh table length. |
Weight Classification Zones | 3 or 5 zone selectable |
Weight Range (Metric) | 10g to 6kg |
Width (Metric) Belt | Width: approx. 845 to 1500 mm depending on configuration. |
Product Type | VersaFlex Checkweigher |
Accuracy | Random error: to OIML R51 International Standards. European MID Standards and Handbook – 44 U.S. standards or better. Actual accuracy may differ depending upon package weight, speed, stability and roller type. |
Display Type | Color Touchscreen |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VERSAFLEXGP | Each | Versa Flex GP Checkweigher | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VERSAFLEX | Each | Versa Flex Checkweigher | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Versa Flex and Versa Flex GP Checkweigher line targets dry applications such as baked goods, snack foods, prepared foods, condiments, pastas/rice/beans, baking ingredients (flour, sugar, etc.), personal care products such as diapers, soaps and creams, as well as pharmaceuticals.
Versatility and Ease of Use
Performance
Sanitary Design and Ease of Maintenance