Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Get trace detection performance through highly effective stray light suppression with Thermo Scientific™ Vanquish™ Fluorescence Detectors. These detectors reduce thermal effects using temperature-controlled flow cells for increased detection precision. Monitor up to four wavelength pairs simultaneously, or scan your chromatogram for the best emission/excitation wavelengths. Improve detection sensitivity and selectivity by leveraging ultrafast wavelength switching between peaks.
Description | Vanquish™ Fluorescence Detector F, with dual-PMT |
Data Collection Rate | 200 Hz Max. |
Detection Mode | Up to 4 Channels |
Detector Type | High-Sensitivity Fluorescence |
Type | Fluorescence Detector |
Filter | Emission Filter: Variable, 5 positions |
Flow Cell | Standard flow cell: 8 μL, biocompatible; 20 bar (290 psi) maximum cell pressure Micro flow cell: 2 μL, biocompatible; 40 bar (290 psi) maximum cell pressure |
Flow Cell Thermostatting | Ambient +15°C to 50°C |
For Use With (Equipment) | All Vanquish UHPLC Systems |
GLP Features | Predictive Performance functions: lamp age, leak detection, service monitoring period, grating and filter movements, PMT workload. All system parameters logged in the Chromeleon Chromatography Data System (CDS) audit trail. |
Lamp | Xenon Flash Lamp |
Lamp Pulse Frequency | HighPower (∼300 Hz); Standard (∼100 Hz); LongLife (∼20 Hz) |
Material | Biocompatible (with biocompatible flow cells); pH range 2-12, chloride concentration up to 1 mol/L |
No. of Fluorescence Channels | Up to 4 |
Optical System | Two monochromators w/ concave holographic gratings and elliptic mirrors for highest efficiency in light transmission |
PC Connection | USB 2.0; 3-port HUB to connect further Vanquish modules |
Safety Features | Power-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling. |
Sensitivity | Raman S/N: >550 ASTM over the entire lifetime of the lamp (>2100 using dark signal as noise reference) |
Spectral Bandwidth | FWHM: Excitation: 20 nm; Emission: 20 nm |
Temperature Range | 5°C to 35°C; 20 to 80% RH (non condensing) |
Wavelength Accuracy | Wavelength Accuracy: ±2 nm Wavelength Repeatability; ±0.2 nm |
Wavelength Range | Dual-PMT Ex Min 200; Ex Max 880; Em Min 220; Em Max 900 |
Dimension | (h x w x d) 159 mm x 420 mm x 620 mm (6.3 in. x 16.5 in. x 24.4 in.) |
Weight (Metric) | 21 kg |
Electrical Requirements | 100-240 V AC, 50/60 Hz, max. 150 W/255 VA |
Unit Size | Each |
Description | Vanquish™ Fluorescence Detector F, single PMT |
Data Collection Rate | 200 Hz Max. |
Detection Mode | Up to 4 Channels |
Detector Type | High-Sensitivity Fluorescence |
Type | Fluorescence Detector |
Filter | Emission Filter: Variable, 5 positions |
Flow Cell | Standard flow cell: 8 μL, biocompatible; 20 bar (290 psi) maximum cell pressure Micro flow cell: 2 μL, biocompatible; 40 bar (290 psi) maximum cell pressure |
Flow Cell Thermostatting | Ambient +15°C to 50°C |
For Use With (Equipment) | All Vanquish UHPLC Systems |
GLP Features | Predictive Performance functions: lamp age, leak detection, service monitoring period, grating and filter movements, PMT workload. All system parameters logged in the Chromeleon Chromatography Data System (CDS) audit trail. |
Lamp | Xenon Flash Lamp |
Lamp Pulse Frequency | HighPower (∼300 Hz); Standard (∼100 Hz); LongLife (∼20 Hz) |
Material | Biocompatible (with biocompatible flow cells); pH range 2-12, chloride concentration up to 1 mol/L |
No. of Fluorescence Channels | Up to 4 |
Optical System | Two monochromators w/ concave holographic gratings and elliptic mirrors for highest efficiency in light transmission |
PC Connection | USB 2.0; 3-port HUB to connect further Vanquish modules |
Safety Features | Power-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling. |
Sensitivity | Raman S/N: >550 ASTM over the entire lifetime of the lamp (>2100 using dark signal as noise reference) |
Spectral Bandwidth | FWHM: Excitation: 20 nm; Emission: 20 nm |
Temperature Range | 5°C to 35°C; 20 to 80% RH (non condensing) |
Wavelength Accuracy | Wavelength Accuracy: ±2 nm Wavelength Repeatability; ±0.2 nm |
Wavelength Range | Ex Min 200; Ex Max 630; Em Min 220; Em Max 650 |
Dimension | (h x w x d) 159 mm x 420 mm x 620 mm (6.3 in. x 16.5 in. x 24.4 in.) |
Weight (Metric) | 21 kg |
Electrical Requirements | 100-240 V AC, 50/60 Hz, max. 150 W/255 VA |
Unit Size | Each |
Description | Vanquish™ Fluorescence Detector C |
Data Collection Rate | 100 Hz Max. |
Detection Mode | Single Channel |
Detector Type | High-Sensitivity Fluorescence |
Type | Fluorescence Detector |
Optical System | Two monochromators with concave holographic gratings and elliptic mirrors for highest efficiency in light transmission |
PC Connection | USB 2.0; 3-port hub to connect further Vanquish modules |
Wavelength Range | Excitation: 200-630 nm, Emission: 220-650 nm |
Dimension | 159 mm × 420 mm × 620 mm (6.3 in × 16.5 in × 24.4 in) |
Weight (Metric) | 21 kg |
Voltage | 100-240 V AC, 50/60 Hz, max. 150 W/255 VA |
Unit Size | Each |
Description | Vanquish™ Fluorescence Detector C with Dual-PMT |
Data Collection Rate | 100 Hz Max. |
Detection Mode | Single Channel |
Detector Type | High-Sensitivity Fluorescence |
Type | Fluorescence Detector |
Optical System | Two monochromators with concave holographic gratings and elliptic mirrors for highest efficiency in light transmission |
PC Connection | USB 2.0; 3-port hub to connect further Vanquish modules |
Wavelength Range | Excitation: 200-880 nm, Emission: 220-900 nm |
Dimension | 159 mm × 420 mm × 620 mm (6.3 in × 16.5 in × 24.4 in) |
Weight (Metric) | 21 kg |
Voltage | 100-240 V AC, 50/60 Hz, max. 150 W/255 VA |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Wavelength Range | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VF-D51-A | Each | Vanquish™ Fluorescence Detector F, with dual-PMT | Dual-PMT Ex Min 200; Ex Max 880; Em Min 220; Em Max 900 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VF-D50-A | Each | Vanquish™ Fluorescence Detector F, single PMT | Ex Min 200; Ex Max 630; Em Min 220; Em Max 650 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-D50-A-01 | Each | Vanquish™ Fluorescence Detector C | Excitation: 200-630 nm, Emission: 220-650 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-D51-A-01 | Each | Vanquish™ Fluorescence Detector C with Dual-PMT | Excitation: 200-880 nm, Emission: 220-900 nm | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|