Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Achieve precise and reproducible nano-, capillary-, micro- or analytical-flow analysis with Thermo Scientific™ Vanquish™ binary pumps. These pumps support pressures up to 1500 bar and include Thermo Scientific™ SmartFlow™ or Thermo Scientific™ ProFlow™ XR technology, so you can find the binary pump perfect for your requirements.
Description | Vanquish Binary Pump F |
Gradient Formation | High-pressure Gradient Proportioning |
Max. Flow Rate | 8 mL/min. |
Pressure Range | 2 to 103 Mpa |
Type | Binary Pump |
Min. Flow Rate | 0.001 mL/min. |
Unit Size | Each |
Description | Vanquish Binary Pump C |
Gradient Formation | High-pressure Gradient Proportioning |
Max. Flow Rate | 10 mL/min. |
Pressure Range | 2 to 70 MPa |
Type | Binary Pump |
Min. Flow Rate | 0.001 mL/min. |
Unit Size | Each |
Description | Vanquish Binary Pump H |
Gradient Formation | High-pressure Gradient Proportioning |
Max. Flow Rate | 5 mL/min. |
Pressure Range | 5 to 151 Mpa |
Type | Binary Pump |
Min. Flow Rate | 0.001 mL/min. |
Unit Size | Each |
Description | Vanquish Binary Pump N |
Gradient Formation | High-pressure Gradient Proportioning |
Max. Flow Rate | 100 μL/min. |
Pressure Range | 2 to 150 Mpa |
Type | Binary Pump |
For Use With (Equipment) | Vanquish Neo UHPLC System |
Min. Flow Rate | 0.001 μL/min |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Pressure Range | Max. Flow Rate | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VF-P10-A-01 | Each | Vanquish Binary Pump F | 2 to 103 Mpa | 8 mL/min. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VC-P10-A-01 | Each | Vanquish Binary Pump C | 2 to 70 MPa | 10 mL/min. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VH-P10-A-02 | Each | Vanquish Binary Pump H | 5 to 151 Mpa | 5 mL/min. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VN-P10-A-01 | Each | Vanquish Binary Pump N | 2 to 150 Mpa | 100 μL/min. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Enjoy industry-leading pump performance
To get consistent results, you need smooth flow delivery and precise gradient composition. Vanquish binary pumps combine the flow delivery you expect from a Vanquish pump with state-of-the-art binary, high-pressure solvent blending for reliable separations.
Drive separations with more power, flexibility, sensitivity, and dependability
Obtain consistent results from the smooth flow delivery and ideal gradient composition provided by Vanquish binary pumps.