Vanquish™ Quaternary Pumps
Vanquish™ Quaternary Pumps
Actual product may vary
Thermo Scientific™

Vanquish™ Quaternary Pumps

Green features

Extend the capabilities of your Thermo Scientific™ Vanquish™ LC platform using flexible state-of-the-art Thermo Scientific™ Vanquish™ quaternary pumps.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionBiocompatible Version
VF-P20-AQuaternary Pump FYes; pH Range: 2 to 12, Chloride Concentration: Up to 1 mol/L
VC-P20-A-01Quaternary Pump CNo
VC-P21-A-01Quaternary Pump CNNo
3 Options
Catalog number VF-P20-A
Price (USD)/ Each
-
Request A Quote
Description:
Quaternary Pump F
Biocompatible Version:
Yes; pH Range: 2 to 12, Chloride Concentration: Up to 1 mol/L

Extend the capabilities of the Thermo Scientific™ Vanquish™ LC platform by adding the flexibility of state-of-the-art quaternary solvent blending. Thermo Scientific™ Vanquish™ quaternary pumps incorporate SmartFlow™ pumping technology to ensure excellent flow and gradient precision, independent of eluent composition, at backpressures up to 1034 bar. These innovations give you unrivaled retention time precision and the highest confidence in your data, even when running ternary and quaternary gradients. They also provide more freedom for method transfer, method development, and application switching.

View HPLC/UHPLC resources

Enjoy Industry-leading pump performance
To get consistent results, you need smooth flow delivery and precise gradient composition. Vanquish quaternary pumps bring the flow delivery you expect from a Vanquish pump to flexible, state-of-the-art quaternary solvent blending for method transfer, method development, challenging ternary and quaternary gradient applications, or for fully exploiting specialty column chemistries.

  • Rely on excellent flow accuracy and precision from ultra-precise piston drives
  • Profit from built-in solvent degassing for enhanced flow stability and superior detector sensitivity
  • Benefit from outstanding durability for the highest system up-time with low total cost of ownership
  • Forget about tedious fluidic setup thanks to our innovative Thermo Scientific™ Viper™ fingertight fittings technology

Drive separations with more flexibility and dependability
Our SmartFlow pumping technology, with automatic compensation for changing eluent compressibility, ensures excellent flow and gradient precision, independent of eluent composition and backpressures. These innovations result in unrivaled retention time precision and the highest data confidence.

  • Two pump pressure and flow-rate tiers:
    • Vanquish Quaternary Pump F: Up to 1000 bar (15,000 psi) and 8 mL/min
    • Vanquish Quaternary Pump C: Up to 700 bar (10,000 psi) and 10 mL/min
Specifications
DescriptionQuaternary Pump F
Biocompatible VersionYes; pH Range: 2 to 12, Chloride Concentration: Up to 1 mol/L
Flow Accuracy±0.1%
Flow Precision<0.05% RSD or <0.01 min SD, whichever is greater
Gradient FormationLow-pressure Gradient Proportioning
Max. Flow Rate8 mL/min.
Pressure Range2 to 103 MPa
TypeQuaternary Serial Dual-Piston Pump
Solvent DegassingBuilt-in, 4 Channels
Temperature Range5°C to 35°C
Dimensions (HWD)192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.)
Weight (English)37 lb.
Weight (Metric)17 kg
Unit SizeEach