Thermo Scientific™

Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors

Catalog number: VH-D10-A
Have Questions?
Thermo Scientific™

Vanquish™ Diode Array Detectors and Multiple Wavelength Detectors

Catalog number: VH-D10-A
Have Questions?

Get the best performance, reliability, and flexibility in HPLC and UHPLC detection with Thermo Scientific™ Vanquish™ Diode Array Detectors (DAD) and Multiple Wavelength Detectors (MWD). These detectors offer excellent linearity and optimized noise performance, and feature an ultra-wide dynamic range to allow detection of highly concentrated main compounds alongside trace-level impurities.

In addition, the Vanquish DAD HL uses Thermo Scientific™ LightPipe™ technology to achieve the best signal-to-noise performance through a combination of low baseline noise, a very long light path, and minimal dispersion.

View HPLC/UHPLC resources

 
Catalog Number
VH-D10-A
Unit Size
Each
Type
Diode Array Detector
Wavelength Range
190 to 680 nm
Price (USD)
Full specifications
DescriptionVanquish Diode Array Detector HL
Data Collection Rate200 Hz Max.
Detection ModeUV-vis Detection (Up to 10 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
Drift< 0.5 mAU/hour at 230nm
Flow Cell VolumeStandard, LightPipe flow cell, 10mm
High Sensitivity, Light Pipe flow cell, 60mm
LightPipe diagnostic cell
GLP FeaturesPredictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period.
All system parameters logged in the Chromeleon CDS Audit Trail.
LampDeuterium lamp
Linearity< 5% at 2.0 AU (typically < 5% (at 2.5 AU))
Max. Cell Operating PressureLimit 6 MPa (60 bar, 870 psi)
Noise< ± 3 μAU (at 230 nm (standard flow cell, bandwidth: 4 nm, slit width: 4 nm; time constant: 2 s))
No. of Channels10 + 3D field
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
Photodiode Array1024 element
Safety FeaturesPower-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling.
Slit Width1 mm, 2 mm, 4 mm, 8 nm
Spectral BandwidthPixel resolution: 0.5nm (average)
Optical resolution: 1nm (FWHM with 1nm slit width)
Temperature Range5 to 35°C; 20 to 80% RH (non-condensing)
Validation FunctionsInternal validation with holmium oxide filter
Wavelength Accuracy± 1 nm
Wavelength Range190 to 680 nm
Wavelength Repeatability± 0.1 nm
Dimensions (L x W x H)160 mm x 420 mm x 620 mm (6.3 in. x 16.5 in. x 24.4 in.)
Weight (Metric)17 kg
Electrical Requirements100–240 V AC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Diode Array Detector
Wavelength Range
190-800 nm
Price (USD)
Full specifications
DescriptionVanquish™ Diode Array Detector CG
Data Collection Rate125 Hz Max.
Detection ModeUV-vis Detection (Up to 8 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
Wavelength Range190-800 nm
Dimension159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.)
Weight (Metric)16 kg
Voltage100-240 V AC, 50/60 Hz, max. 250 W/255 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Multiple Wavelength Detector
Wavelength Range
190-800 nm
Price (USD)
Full specifications
DescriptionVanquish™ Multiple Wavelength Detector CG
Data Collection Rate125 Hz Max.
Detection ModeUV-vis Detection (Up to 8 Channels)
Detector TypeSingle-Beam
TypeMultiple Wavelength Detector
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
Wavelength Range190-800 nm
Dimension159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.)
Weight (Metric)16 kg
Voltage100-240 V AC, 50/60 Hz, max. 250 W/255 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Type
Diode Array Detector
Wavelength Range
190–800 nm
Price (USD)
Full specifications
DescriptionVanquish Diode Array Detector FG
Data Collection Rate250 Hz Max.
Detection ModeUV-vis Detection (Up to 10 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
Drift< 1 mAU/hour at 254 nm
Flow Cell VolumeStandard, path length 10 mm (13 μL, SST)
Standard, biocompatible, path length 10 mm (13 μL, PEEK)
Semi-analytical, path length 7 mm (5 μL, SST)
Semi-micro, pathlength 7 mm (2.5 μL, SST)
Semi-micro, biocompatible, path length 7 mm (2.5 μL, titanium)
Diagnostic cell
GLP FeaturesPredictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period.
All system parameters logged in the Chromeleon CDS Audit Trail.
LampDeuterium lamp, tungsten lamp
Linearity< 5% at 2.2 AU (typically < 5% at 2.7 AU)
Max. Cell Operating PressureStandard biocompatible: 5 MPa (50 bar, 720 psi)
Other flow cells: 12 MPa (120 bar, 1740 psi)
Noise<± 6 μAU at 254 nm (standard flow cell, bandwidth: 4 nm, slit width: wide, time constant: 2 sec)
No. of Channels10 + 3D field
PC ConnectionUSB 2.0; 3-port HUB to connect further Vanquish modules
Photodiode Array1024 element
Safety FeaturesPower-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling.
Slit WidthSettable: Wide, narrow
Spectral BandwidthPixel resolution: 0.6 nm (average)
Temperature Range5 to 35°C; 20 to 80% RH (non-condensing)
Validation FunctionsInternal validation with holmium oxide filter
Wavelength Accuracy± 1 nm
Wavelength Range190–800 nm
Wavelength Repeatability± 0.1 nm
Weight (Metric)16.3 kg
Electrical Requirements100–240 V AC, 50/60 Hz, max. 245 W / 255 VA
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeTypeWavelength RangePrice (USD)
VH-D10-AFull specifications
EachDiode Array Detector190 to 680 nmRequest A Quote
DescriptionVanquish Diode Array Detector HL
Data Collection Rate200 Hz Max.
Detection ModeUV-vis Detection (Up to 10 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
Drift< 0.5 mAU/hour at 230nm
Flow Cell VolumeStandard, LightPipe flow cell, 10mm
High Sensitivity, Light Pipe flow cell, 60mm
LightPipe diagnostic cell
GLP FeaturesPredictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period.
All system parameters logged in the Chromeleon CDS Audit Trail.
LampDeuterium lamp
Linearity< 5% at 2.0 AU (typically < 5% (at 2.5 AU))
Max. Cell Operating PressureLimit 6 MPa (60 bar, 870 psi)
Noise< ± 3 μAU (at 230 nm (standard flow cell, bandwidth: 4 nm, slit width: 4 nm; time constant: 2 s))
No. of Channels10 + 3D field
PC ConnectionUSB 2.0; 3-port-HUB to connect further Vanquish modules
Photodiode Array1024 element
Safety FeaturesPower-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling.
Slit Width1 mm, 2 mm, 4 mm, 8 nm
Spectral BandwidthPixel resolution: 0.5nm (average)
Optical resolution: 1nm (FWHM with 1nm slit width)
Temperature Range5 to 35°C; 20 to 80% RH (non-condensing)
Validation FunctionsInternal validation with holmium oxide filter
Wavelength Accuracy± 1 nm
Wavelength Range190 to 680 nm
Wavelength Repeatability± 0.1 nm
Dimensions (L x W x H)160 mm x 420 mm x 620 mm (6.3 in. x 16.5 in. x 24.4 in.)
Weight (Metric)17 kg
Electrical Requirements100–240 V AC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
VC-D11-A-01Full specifications
EachDiode Array Detector190-800 nmRequest A Quote
DescriptionVanquish™ Diode Array Detector CG
Data Collection Rate125 Hz Max.
Detection ModeUV-vis Detection (Up to 8 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
Wavelength Range190-800 nm
Dimension159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.)
Weight (Metric)16 kg
Voltage100-240 V AC, 50/60 Hz, max. 250 W/255 VA
Unit SizeEach
VC-D12-A-01Full specifications
EachMultiple Wavelength Detector190-800 nmRequest A Quote
DescriptionVanquish™ Multiple Wavelength Detector CG
Data Collection Rate125 Hz Max.
Detection ModeUV-vis Detection (Up to 8 Channels)
Detector TypeSingle-Beam
TypeMultiple Wavelength Detector
PC ConnectionUSB 2.0; 3-port HUB to connect additional Vanquish modules
Wavelength Range190-800 nm
Dimension159 mm × 420 mm × 620 mm (6.3 in. × 16.5 in. × 24.4 in.)
Weight (Metric)16 kg
Voltage100-240 V AC, 50/60 Hz, max. 250 W/255 VA
Unit SizeEach
VF-D11-A-01Full specifications
EachDiode Array Detector190–800 nmRequest A Quote
DescriptionVanquish Diode Array Detector FG
Data Collection Rate250 Hz Max.
Detection ModeUV-vis Detection (Up to 10 Channels)
Detector TypeSingle-Beam
TypeDiode Array Detector
Drift< 1 mAU/hour at 254 nm
Flow Cell VolumeStandard, path length 10 mm (13 μL, SST)
Standard, biocompatible, path length 10 mm (13 μL, PEEK)
Semi-analytical, path length 7 mm (5 μL, SST)
Semi-micro, pathlength 7 mm (2.5 μL, SST)
Semi-micro, biocompatible, path length 7 mm (2.5 μL, titanium)
Diagnostic cell
GLP FeaturesPredictive performance functions: lamp age and ignitions, lamp intensity degradation, leak detection, service monitoring period.
All system parameters logged in the Chromeleon CDS Audit Trail.
LampDeuterium lamp, tungsten lamp
Linearity< 5% at 2.2 AU (typically < 5% at 2.7 AU)
Max. Cell Operating PressureStandard biocompatible: 5 MPa (50 bar, 720 psi)
Other flow cells: 12 MPa (120 bar, 1740 psi)
Noise<± 6 μAU at 254 nm (standard flow cell, bandwidth: 4 nm, slit width: wide, time constant: 2 sec)
No. of Channels10 + 3D field
PC ConnectionUSB 2.0; 3-port HUB to connect further Vanquish modules
Photodiode Array1024 element
Safety FeaturesPower-up diagnostics of optics, cooling fans, motors and electronics. Leak detection and safe leak handling.
Slit WidthSettable: Wide, narrow
Spectral BandwidthPixel resolution: 0.6 nm (average)
Temperature Range5 to 35°C; 20 to 80% RH (non-condensing)
Validation FunctionsInternal validation with holmium oxide filter
Wavelength Accuracy± 1 nm
Wavelength Range190–800 nm
Wavelength Repeatability± 0.1 nm
Weight (Metric)16.3 kg
Electrical Requirements100–240 V AC, 50/60 Hz, max. 245 W / 255 VA
Unit SizeEach
Showing 4 of 4
Vanquish DAD features
  • Industry leading linearity with up to 2.7 AU
  • Reduced interfering refractive index and thermal effects means less baseline drift and more reliable peak integration.
  • Data acquisition at rates up to 250 Hz using up to 10 absorption channels and one spectral field delivers the best support of ultrafast separations.
  • Easy-to-use detector with intuitive user interaction, convenient flow cell and lamp usage tracking, and the integrated wavelength validation through holmium oxide filter.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text