Thermo Scientific™

Vanquish™ Charged Aerosol Detectors

Catalog number: VH-D20-A
Have Questions?
Thermo Scientific™

Vanquish™ Charged Aerosol Detectors

Catalog number: VH-D20-A
Have Questions?
Utilize the increased separation speed and resolution of the Thermo Scientific™ Vanquish™ UHPLC system to detect and quantify virtually any substance using the near-universal detection capabilities of Vanquish Charged Aerosol Detectors. With enhanced linear dynamic range and accurate, consistent response, this detector can measure low-level impurities and active pharmaceutical ingredients (APIs) simultaneously, as well as other compounds, regardless of chemical structure. One can measure virtually any nonvolatile and most semivolatile analytes with sub-nanogram sensitivity. The charged aerosol detector expands the capabilities for discovery and is a powerful addition to any chromatography lab.


View Charged Aerosol Detector resources

 
Catalog Number
VH-D20-A
Unit Size
Each
Description
Vanquish Charged Aerosol Detector H with Concentric Flow Nebulizer
Type
Charged Aerosol Detector
Electrical Requirements
100-240 VAC, 50/60 Hz, max. 150 W/255 VA
PC Connection
1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
Price (USD)
Full specifications
Analog Outputs0-1 V DC with full scale output range: 1 pA to 500 pA in 1-2-5 sequence (installable option)
Communications1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
DescriptionVanquish Charged Aerosol Detector H with Concentric Flow Nebulizer
Data Collection Rate200 Hz Max.
Detection ModeCharged Aerosol Detection
TypeCharged Aerosol Detector
FilterFilter Time Constant: 4 th order low-pass Bessel digital with time constraint based user selections: 0.1, 0.2, 0.5, 1.0, 2.0, 3.6, 5.0, 10.0 sec
For Use With (Equipment)Vanquish UHPLC System
Gas RequirementsNitrogen or Compressed Air (Nitrogen recommended) Inlet Pressure: 482-551 kPa (4.8-5.5 bar, 70-80 psi)
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Inlet Gas PressureElectronically controlled pressure regulation system
PC Connection1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
RangeDynamic Range: Up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics, inlet gas over-pressure, high evaporation temp, pump flow shutoff, fluid leak detection and safe leak handling
Temperature ControlEvaporation temperature: Settable Range: Ambient +5°C to +100°C
Dimensions (L x W x H)192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.) Weight: 17.5 kg (38.6 lb.)
Electrical Requirements100-240 VAC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Vanquish Charged Aerosol Detector F with Concentric Flow Nebulizer
Type
Charged Aerosol Detector
Electrical Requirements
100-240 VAC, 50/60 Hz, max. 150 W/255 VA
PC Connection
1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
Price (USD)
Full specifications
Analog Outputs0-1 V DC with full scale output range: 1 pA to 500 pA in 1-2-5 sequence (installable option)
Communications1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
DescriptionVanquish Charged Aerosol Detector F with Concentric Flow Nebulizer
Data Collection Rate100 Hz Max.
Detection ModeCharged Aerosol Detection
TypeCharged Aerosol Detector
FilterFilter Time Constant: 4 th order low-pass Bessel digital with time constraint based user selections: 0.1, 0.2, 0.5, 1.0, 2.0, 3.6, 5.0, 10.0 sec
For Use With (Equipment)Vanquish UHPLC System
Gas RequirementsNitrogen or Compressed Air (Nitrogen recommended) Inlet Pressure: 482-551 kPa (4.8-5.5 bar, 70-80 psi)
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Inlet Gas PressureElectronically controlled pressure regulation system
PC Connection1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
RangeDynamic Range: Up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics, inlet gas over-pressure, high evaporation temp, pump flow shutoff, fluid leak detection and safe leak handling
Temperature ControlEvaporation temperature: Select: +35°C, +50°C, +70°C
Dimensions (L x W x H)192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.) Weight: 17.5 kg (38.6 lb.)
Electrical Requirements100-240 VAC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
Showing 2 of 2
Catalog NumberSpecificationsUnit SizeDescriptionTypeElectrical RequirementsPC ConnectionPrice (USD)
VH-D20-AFull specifications
EachVanquish Charged Aerosol Detector H with Concentric Flow NebulizerCharged Aerosol Detector100-240 VAC, 50/60 Hz, max. 150 W/255 VA1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modulesRequest A Quote
Analog Outputs0-1 V DC with full scale output range: 1 pA to 500 pA in 1-2-5 sequence (installable option)
Communications1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
DescriptionVanquish Charged Aerosol Detector H with Concentric Flow Nebulizer
Data Collection Rate200 Hz Max.
Detection ModeCharged Aerosol Detection
TypeCharged Aerosol Detector
FilterFilter Time Constant: 4 th order low-pass Bessel digital with time constraint based user selections: 0.1, 0.2, 0.5, 1.0, 2.0, 3.6, 5.0, 10.0 sec
For Use With (Equipment)Vanquish UHPLC System
Gas RequirementsNitrogen or Compressed Air (Nitrogen recommended) Inlet Pressure: 482-551 kPa (4.8-5.5 bar, 70-80 psi)
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Inlet Gas PressureElectronically controlled pressure regulation system
PC Connection1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
RangeDynamic Range: Up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics, inlet gas over-pressure, high evaporation temp, pump flow shutoff, fluid leak detection and safe leak handling
Temperature ControlEvaporation temperature: Settable Range: Ambient +5°C to +100°C
Dimensions (L x W x H)192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.) Weight: 17.5 kg (38.6 lb.)
Electrical Requirements100-240 VAC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
VF-D20-AFull specifications
EachVanquish Charged Aerosol Detector F with Concentric Flow NebulizerCharged Aerosol Detector100-240 VAC, 50/60 Hz, max. 150 W/255 VA1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modulesRequest A Quote
Analog Outputs0-1 V DC with full scale output range: 1 pA to 500 pA in 1-2-5 sequence (installable option)
Communications1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
DescriptionVanquish Charged Aerosol Detector F with Concentric Flow Nebulizer
Data Collection Rate100 Hz Max.
Detection ModeCharged Aerosol Detection
TypeCharged Aerosol Detector
FilterFilter Time Constant: 4 th order low-pass Bessel digital with time constraint based user selections: 0.1, 0.2, 0.5, 1.0, 2.0, 3.6, 5.0, 10.0 sec
For Use With (Equipment)Vanquish UHPLC System
Gas RequirementsNitrogen or Compressed Air (Nitrogen recommended) Inlet Pressure: 482-551 kPa (4.8-5.5 bar, 70-80 psi)
GLP FeaturesPredictive Performance functions: Gas filter change interval, service monitoring period, system parameters logged in the Chromeleon Chromatography Data System Audit Trail.
Inlet Gas PressureElectronically controlled pressure regulation system
PC Connection1 USB port (USB 2.0, “B” type) 1 USB hub with 3 ports (USB 2.0, “A” type) to connect further Vanquish modules
RangeDynamic Range: Up to 4 orders of magnitude
Safety FeaturesPower-up diagnostics, inlet gas over-pressure, high evaporation temp, pump flow shutoff, fluid leak detection and safe leak handling
Temperature ControlEvaporation temperature: Select: +35°C, +50°C, +70°C
Dimensions (L x W x H)192 mm x 420 mm x 620 mm (7.6 in. x 16.5 in. x 24.4 in.) Weight: 17.5 kg (38.6 lb.)
Electrical Requirements100-240 VAC, 50/60 Hz, max. 150 W/255 VA
Unit SizeEach
Showing 2 of 2
Detector available in two versions

  • Vanquish Charged Aerosol Detector H is full featured for research and methods development
  • Vanquish Charged Aerosol Detector F has a robust set ideal for everyday analyses
Universal, near-uniform response

No other UHPLC detector available today can match the all-around performance of the Vanquish charged aerosol detector. It can be used for the analysis of:

  • Pharmaceuticals
  • Natural Products
  • Carbohydrates
  • Polymers
  • Surfactants and excipients
  • Macromolecules
Charged aerosol detection can provide complete stoichiometric information for formulations in pharmaceutical QC for both an organic API and its inorganic counterion—and it can deliver a linear response over a wider dynamic range than refractive index (RI) or evaporative light scattering detectors (ELSDs).Because response is near uniform and independent of chemical structure, concentrations can be measured against any known standard.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text