Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Designed for bioscience researchers with a wide variety of needs, the Thermo Scientific™ Varioskan™ LUX multimode microplate reader comes equipped with a flexible range of measurement technologies including Absorbance, Fluorescence Intensity, Luminescence, AlphaScreen, and Time-Resolved Fluorescence. The instrument simplifies measurement setup with the automatic dynamic range selection, and its smart safety controls ease workflow and help avoid experimental errors. Varioskan LUX raises the bar for reliability and ease, with technology that works in researchers' best interest.
The Varioskan LUX multimode reader has received HTRF™ certification from Cisbio Bioassays and DLReady™ validation from Promega Corporation.
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity), Filters (Time-Resolved Fluorescence) |
Accuracy (Photometric) | 0.003 Abs or ±2% at 200 to 399 nm (0 to 2 Abs), 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
CO2 Concentration Range | 0.1 to 15% |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades; Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: 0 to 4 Abs, ±2% at 450 nm, 384-well plate: 0 to 3 Abs ±2% at 450 nm |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | 2 |
O2 Concentration Range | 1 to 21% |
Precision | SD <0.001 Abs or CV <0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate); Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm, Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm, Luminescence: 360 to 670 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity) |
Accuracy | 0.003 Abs or ±2%, at 200 to 399 nm (0 to 2 Abs) 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Hertz | 50/60 Hz |
Linearity | 96-well plate: ±2% (0 to 4 Abs at 450 nm) 384-well plate: ±2% (0 to 3 Abs at 450 nm) |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD < 0.001 Abs or CV < 0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Voltage | 100/240 V |
Wavelength Range | Absorbance: 200 to 1000 nm Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm |
Weight (English) | 119 lb. |
Weight (Metric) | 54 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity) |
Accuracy | 0.003 Abs or ±2%, at 200 to 399 nm (0 to 2 Abs) 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Hertz | 50/60 Hz |
Linearity | 96-well plate: ±2% (0 to 4 Abs at 450 nm) 384-well plate: ±2% (0 to 3 Abs at 450 nm) |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD < 0.001 Abs or CV < 0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Voltage | 100/240 V |
Wavelength Range | Absorbance: 200 to 1000 nm Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm Luminescence: 360 to 670 nm |
Weight (English) | 123 lb. |
Weight (Metric) | 56 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity), Filters (Time-Resolved Fluorescence) |
Accuracy | 0.003 Abs or ±2%, at 200 to 399 nm (0 to 2 Abs) 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades Time-resolved fluorescence: > 6 decades Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: ±2% (0 to 4 Abs at 450 nm) 384-well plate: ±2% (0 to 3 Abs at 450 nm) |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD < 0.001 Abs or CV < 0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) Time-resolved fluorescence: < 1 amol/well (white low volume 384 well plate) Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm Timetoresolved fluorescence: Excitation 334 nm, Emission 400 to 700 nm Luminescence: 360 to 670 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance), Double Excitation and Emission Monochromator (Fluorescence Intensity) |
Accuracy (Photometric) | 0.003 Abs or ±2% at 200 to 399 nm (0 to 2 Abs), 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
CO2 Concentration Range | 0.1 to 15% |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades; Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: 0 to 4 Abs, ±2% at 450 nm, 384-well plate: 0 to 3 Abs ±2% at 450 nm |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD <0.001 Abs or CV <0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate); Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm, Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm, Luminescence: 360 to 670 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity), Filters (Time-Resolved Fluorescence) |
Accuracy (Photometric) | 0.003 Abs or ±2% at 200 to 399 nm (0 to 2 Abs), 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
CO2 Concentration Range | 0.1 to 15% |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades; Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: 0 to 4 Abs, ±2% at 450 nm, 384-well plate: 0 to 3 Abs ±2% at 450 nm |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | 1 |
O2 Concentration Range | 1 to 21% |
Precision | SD <0.001 Abs or CV <0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate); Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm, Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm, Luminescence: 360 to 670 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity) |
Accuracy | 0.003 Abs or ±2%, at 200 to 399 nm (0 to 2 Abs) 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades, bottom reading > 5.5 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Hertz | 50/60 Hz |
Linearity | 96-well plate: ±2% (0 to 4 Abs at 450 nm) 384-well plate: ±2% (0 to 3 Abs at 450 nm) |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD < 0.001 Abs or CV < 0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) Fluorescence intensity (bottom reading): < 4 fmol fluorescein/well, (clear bottom black 384 square well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Voltage | 100/240 V |
Wavelength Range | Absorbance: 200 to 1000 nm Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm |
Weight (English) | 119 lb. |
Weight (Metric) | 54 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity) |
Accuracy | 0.003 Abs or ±2%, at 200 to 399 nm (0 to 2 Abs) 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades, bottom reading > 5.5 decades Luminescence: > 7 decades |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Hertz | 50/60 Hz |
Linearity | 96-well plate: ±2% (0 to 4 Abs at 450 nm) 384-well plate: ±2% (0 to 3 Abs at 450 nm) |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
Precision | SD < 0.001 Abs or CV < 0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) Fluorescence intensity (bottom reading): < 4 fmol fluorescein/well, (clear bottom black 384 square well plate) Luminescence: < 7 amol ATP/well (white 384-well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Voltage | 100/240 V |
Wavelength Range | Absorbance: 200 to 1000 nm Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm |
Weight (English) | 123 lb. |
Weight (Metric) | 56 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity), Filters (Time-Resolved Fluorescence) |
Accuracy (Photometric) | 0.003 Abs or ±2% at 200 to 399 nm (0 to 2 Abs), 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
CO2 Concentration Range | 0.1 to 15% |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades; Luminescence: > 7 decades; Time-resolved fluorescence: > 6 decade |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: 0 to 4 Abs, ±2% at 450 nm, 384-well plate: 0 to 3 Abs ±2% at 450 nm |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | None |
O2 Concentration Range | 1 to 21% |
Precision | SD <0.001 Abs or CV <0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate); Luminescence: < 7 amol ATP/well (white 384-well plate); Time-resolved fluorescence: < 1 amol/well (white low volume 384 well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm, Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm, Luminescence: 360 to 670 nm, Time-resolved fluorescence: Excitation 334 nm, Emission 400 to 700 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Compatibility | Robot |
Detector Type | Photomultiplier Tube (PMT) |
Incubator Temperature | 45°C |
Interface | PC Software (Thermo Scientific SkanIt Software) |
Light Source | Xenon Flash Lamp |
Measurement Speed | 15 s for 96-well Plate, 45 s for 384-well Plate, 135 s for 1536-Well Plate (Minimum Times) |
Measurement Technology | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence |
Plate Type | 6 to 1536-well Plates (Absorbance 6 to 384-well Plates) |
Product Line | Varioskan |
Reading Options | Top and Bottom |
Read-out Range | 0 to 6 Abs |
Shaking | Orbital |
Software Type | SkanIt Software |
Spectral Scanning Speed | <2.2 s/Well 400 to 500 nm, 1 Flash, 2 nm Step |
Wavelength Selection | Double Monochromator (Absorbance and Spectral Scanning), Double Excitation and Emission Monochromator (Fluorescence Intensity), Filters (Time-Resolved Fluorescence) |
Accuracy (Photometric) | 0.003 Abs or ±2% at 200 to 399 nm (0 to 2 Abs), 0.003 Abs or ±1%, at 400 to 1000 nm (0 to 3 Abs) |
CO2 Concentration Range | 0.1 to 15% |
Depth (English) | 23 in. |
Depth (Metric) | 58 cm |
Dynamic Range | Fluorescence intensity: top reading > 6 decades; Luminescence: > 7 decades; Time-resolved fluorescence: > 6 decade |
Height (English) | 20 in. |
Height (Metric) | 51 cm |
Linearity | 96-well plate: 0 to 4 Abs, ±2% at 450 nm, 384-well plate: 0 to 3 Abs ±2% at 450 nm |
Measurement Type | Endpoint, Kinetic, Spectra, Multipoint, Kinetic Spectra |
No. of Dispensers | 1 |
O2 Concentration Range | 1 to 21% |
Precision | SD <0.001 Abs or CV <0.5%, at 450 nm (0 to 3 Abs) |
Sensitivity | Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate); Luminescence: < 7 amol ATP/well (white 384-well plate); Time-resolved fluorescence: < 1 amol/well (white low volume 384 well plate) |
Software Language Versions | English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian |
Wavelength Range | Absorbance: 200 to 1000 nm, Fluorescence intensity: Excitation: 200 to 1000 nm, Emission: 270 to 840 nm, Luminescence: 360 to 670 nm, Time-resolved fluorescence: Excitation 334 nm, Emission 400 to 700 nm |
Weight (English) | 125 lb. |
Weight (Metric) | 57 kg |
Width (English) | 21 in. |
Width (Metric) | 53 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Measurement Technology | Reading Options | No. of Dispensers | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VLBL00GD2 | Each | Absorbance, Fluorescence Intensity, Luminescence | Top and Bottom | 2 | 34,610.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VL0000D0 | Each | Absorbance, Fluorescence Intensity | Top | None | 21,740.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VL0L00D0 | Each | Absorbance, Fluorescence Intensity, Luminescence | Top | None | 26,350.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VL0L0TD0 | Each | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence | Top | None | 29,300.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLBL00GD0 | Each | Absorbance, Fluorescence Intensity, Luminescence | Top and Bottom | None | 32,420.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLBL00GD1 | Each | Absorbance, Fluorescence Intensity, Luminescence | Top and Bottom | 1 | 32,930.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLB000D0 | Each | Absorbance, Fluorescence Intensity | Top and Bottom | None | 24,180.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLBL00D0 | Each | Absorbance, Fluorescence Intensity, Luminescence | Top and Bottom | None | 29,430.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLBL0TGD0 | Each | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence | Top and Bottom | None | 35,610.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
VLBL0TGD1 | Each | Absorbance, Fluorescence Intensity, Luminescence, Time-resolved Fluorescence | Top and Bottom | 1 | 36,710.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|