Deep Vacuum Oil Pumps for Vacuum Concentrators
Deep Vacuum Oil Pumps for Vacuum Concentrators
Actual product may vary
Thermo Scientific™

Deep Vacuum Oil Pumps for Vacuum Concentrators

Achieve maximum solute recovery with the Thermo Scientific™Deep Vacuum Oil Pump.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDisplacementVoltage
VLP120-230116L/min. (at 60Hz); 97L/min. (at 50Hz)230 V
VLP120-115116L/min. (at 60Hz); 97L/min. (at 50Hz)115 V
VLP200-115195L/min. (at 60Hz); 162L/min. (at 50Hz)115 V
VLP200-230195L/min. (at 60Hz); 162L/min. (at 50Hz)230 V
VLP285-115283L/min. (at 60Hz); 237L/min. (at 50Hz)115 V
VLP285-230283L/min. (at 60Hz); 237L/min. (at 50Hz)230 V
VLP80-11576L/min. (at 60Hz); 62L/min. (at 50Hz)115 V
VLP80-23076L/min. (at 60Hz); 62L/min. (at 50Hz)230 V
8 Options
Catalog number VLP120-230
Price (USD)/ Each
-
Request A Quote
Displacement:
116L/min. (at 60Hz); 97L/min. (at 50Hz)
Voltage:
230 V

Achieve maximum solute recovery with the Thermo Scientific™ Deep Vacuum Oil Pumps for Vacuum Concentrators, designed to work with all Thermo Scientific™ SpeedVac™ concentrating and freeze drying systems.

Features:
  • Three-position gas ballast control optimizes pump performance to suit all applications
  • Large, sideview sight glass allows for convenient checking of proper oil levels at a glance

All Rotary Vane Oil Pumps come standard with:

  • Muffler (OME190 Oil Mist Eliminator)
  • Two Oil Filters (MF190)
  • Quick Drain Kit
Specifications
DescriptionVLP120; 230V 50Hz
TypeDeep Vacuum Oil Pump
Displacement116L/min. (at 60Hz); 97L/min. (at 50Hz)
Oil Capacity0.7 L
Ultimate Vacuum Level1.5 mtorr/1.95 x10³ mbar
Vacuum Inlet Fitting12.7 OD
Width (English)6 in.
Width (Metric)160 mm
Height (English)9 in.
Height (Metric)230 mm
Depth (English)17 in.
Depth (Metric)420 mm
Weight (English)48 lb.
Weight (Metric)22 kg
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach