VLP195FD Oil Vacuum Pump
Product Image
Thermo Scientific™

VLP195FD Oil Vacuum Pump

Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
VLP195FD-230230 V
VLP195FD-115115 V
Catalog number VLP195FD-230
Price (USD)/ Each
-
Request A Quote
Voltage:
230 V

Perform standard freeze-drying applications with Thermo Scientific™ VLP195FD Oil Vacuum Pumps.

Features:

  • Three-position gas ballast control
  • Standard oil drain kit simplifies oil change
  • Two separate oil inlet ports
  • Low noise level, 48dBA
  • Thermal overload that switches with automatic reset
  • Recommended for applications requiring high vacuum
  • Complete with MF190 mist eliminator and oil drain kit
  • Recirculating oil filter (VPOF110) available for use with acids or DMSO/DMF
Note:

For applications involving aggressive solvents that might damage ordinary pumps, we recommend the LyoPump VLP195FD which also includes an active oil filtration system (VPOF110) that dramatically extends the life of the pump. Contact your Customer Service or Sales Representative for more information.

Includes:

Each pump comes complete with a GBORK (Gas Ballast Oil Return Kit) and Oil Mist Filter (EMF-10). The GBORK allows the user to apply full gas ballast to keep the oil clean without losing oil. The EMF10 filters the exhaust to keep environmental air clean.
Specifications
Description230V 50Hz
TypeOil Vacuum Pump
Displacement195L/min. at 60Hz
Ultimate Vacuum Level1.5 mtorr
Electrical Requirements230 V 50 Hz
Voltage230 V
Frequency50 Hz
Unit SizeEach