Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Accuracy (Conductivity) | 0.5% of reading ±1 digit > 3 μS; 0.5% of reading ±0.01 μS ≤ 3 μS |
Accuracy (Resistivity) | 0.5% of reading ±1 digit |
Accuracy (TDS) | 0.5% of reading ±1 digit |
Accuracy (Temperature) | ±0.1°C |
Accuracy (Salinity) | ±0.1ppt |
Alarm Output | Set point alarm, high/low limit alarm, calibration due alarm |
Calibration | Conductivity with calibration editing option and temperature |
Cell Constant | 0.001 to 199.9 |
Calibration Points | Up to 6 |
Compatible Probes | 2-cell or 4-cell conductivity sensors with built-in temperature |
Description | Orion VERSA STAR Conductivity/TDS/Resistivity/Salinity/Temperature Module |
Type | Conductivity Measurement Module |
Dimensions (L x W x H) | 12 x 3 x 9.5 cm (4.7 x 1.2 x 3.8 in.) |
Inputs | 8 pin MiniDIN (conductivity sensor with built-in temperature) |
Includes | Versa Star conductivity module and printed quick start guide |
IP Rating | IP-54 |
Measurement Modes | Conductivity, TDS, salinity or resistivity with temperature |
Methods | 10 per channel with password protection |
Model | Orion Versa Star Conductivity/TDS/Salinity/Resistivity/Temperature Measurement Module |
Probe Type | Conductivity sensor (purchase separately) |
Range (Conductivity) | 0.001 µS/cm to 3000 mS/cm |
Range (Resistivity) | 2 ohm to 100.0 meg-ohm |
Range (Salinity) | 0.06 to 80.00 psu, 0.05 to 42.00 ppt |
Range (TDS) | 0.001 ppm to 200.0 ppt |
Resolution (Conductivity) | 0.001 μS minimum, auto ranging up to 4 significant digits |
Relative Humidity Range | 5 to 85 %, non-condensing |
Resolution (Resistivity) | 1 ohm or 0.1 meg-ohm, auto ranging |
Resolution (Salinity) | 0.01 psu or 0.01 ppt minimum, auto ranging |
Resolution (Temperature) | 0.1°F/°C |
Resolution (TDS) | 0.001 ppm minimum, auto ranging up to 4 significant digits |
Salinity Measurement Modes | Practical salinity (psu) or natural sea water (ppt) |
Stability | Selectable fast, medium, slow or Smart Stability setting; Selectable off or Automatic Smart averaging setting |
Temperature Compensation | Linear, nLFn (non-linear ultra pure water), nLFu (non-linear ultra pure degassed water), EP (off with warning) or off |
TDS Factor Range | Linear (0.02 to 9.99) |
Temperature (English) Range | 41°F to 113°F |
Temperature (Metric) Range | -5°C to 105deg;C |
Temperature Probe Calibration | 1 point temperature offset calibration |
Temperature (Metric) Operating | 5°C to 45°C |
Temperature (Metric) Reference | 5, 10, 15, 20, 25°C |
Temperature Selection | Manual or automatic with ATC temperature probe |
Weight (English) | 0.5 lb. |
Warranty | 3 year meter replacement |
Weight (Metric) | 0.2 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Includes | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
VSTAR-CND | Each | Orion VERSA STAR Conductivity/TDS/Resistivity/Salinity/Temperature Module | Versa Star conductivity module and printed quick start guide | 1,125.00 Online price 1,250.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.