Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | WesternDot™ 625 Goat Anti-Mouse Western Blot Kit |
Detection Location | In-Blot Detection |
Color | Red |
Detection Method | Fluorescence |
For Use With (Equipment) | iBlot, Photographic Imager |
Label or Dye | Qdot 625 |
Product Type | 625 Goat Anti-Mouse Western Blot Kit |
Shelf Life | 6 Months |
Label Type | Qdot Nanocrystals |
Product Line | Molecular Probes™, WesternDot™ |
Reactivity | Mouse |
Sample Type | Protein, Cell Extracts |
Shipping Condition | Room Temperature |
Unit Size | 1 kit |
Description | WesternDot™ 625 Goat Anti-Rabbit Western Blot Kit |
Detection Location | In-Blot Detection |
Color | Red |
Detection Method | Fluorescence |
For Use With (Equipment) | iBlot, Photographic Imager |
Label or Dye | Qdot 625 |
Product Type | 625 Goat Anti-Mouse Western Blot Kit |
Shelf Life | 6 Months |
Label Type | Qdot Nanocrystals |
Product Line | Molecular Probes™, WesternDot™ |
Reactivity | Rabbit |
Sample Type | Protein, Cell Extracts |
Shipping Condition | Room Temperature |
Unit Size | 1 kit |
Catalog Number | Specifications | Unit Size | Description | Reactivity | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
W10132 | 1 kit | WesternDot™ 625 Goat Anti-Mouse Western Blot Kit | Mouse | 544.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
W10142 | 1 kit | WesternDot™ 625 Goat Anti-Rabbit Western Blot Kit | Rabbit | 538.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|