Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Capacity (Metric) | Shape | Description | Material |
---|---|---|---|---|
WSC500NT also known as WSC500/NT | 500 mL | Square | Undosed | PET |
WSC350-20 | 350 mL | Rectangular | Dosed 20mg/L | PET |
WSC350NT also known as WSC350/NT | 350 mL | Rectangular | Undosed | PET |
WSC350 | 350 mL | Rectangular | Dosed 120mg/L | PET |
WSC500 | 500 mL | Square | Dosed 120mg/L | PET |
WSC500-20 | 500 mL | Square | Dosed 20mg/L | PET |
WSC500T | 500 mL | Rectangular | Dosed 120mg/L | PET |
WSC500T-20 | 500 mL | Rectangular | Dosed 20mg/L | PET |
WSC500TNT also known as WSC500T/NT | 500 mL | Rectangular | Undosed | PET |
500WSC | 500 mL | Round | Dosed 20mg/L | Polystyrene |
500WSCNT | 500 mL | Round | Undosed | Polystyrene |
WSC1000 | 1000 mL | Square | Dosed 120mg/L | PET |
WSC1000-20 | 1000 mL | Square | Dosed 20mg/L | PET |
WSC1000NT also known as WSC1000/NT | 1000 mL | Square | Undosed | PET |
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
Features:
Available Manufactured Using:
Polystyrene Bottles Feature Color-Coded Labels to Aid Differentiation:
Available Dose Levels:
Share catalog number, name or link