XBF40D -40°C Blast Freezers
XBF40D -40°C Blast Freezers
XBF40D -40°C Blast Freezers
XBF40D -40°C Blast Freezers
XBF40D -40°C Blast Freezers
Thermo Scientific™

XBF40D -40°C Blast Freezers

Rapidly freeze non-medical samples with the new Thermo Scientific™ XBF40D -40°C Blast Freezer—a breakthrough sample preparation device for use prior to cold storage.
Have Questions?
Catalog NumberCapacity (English)
XBF40D14.8 cu. ft.
Catalog number XBF40D
Price (USD)
-
Request A Quote
Capacity (English):
14.8 cu. ft.
Ask our AI about this Product
Rapidly freeze non-medical samples with the new Thermo Scientific™ XBF40D -40°C Blast Freezer—a breakthrough sample preparation device for use prior to cold storage. Your freezer is not a sample preparation device. Ultra-low and laboratory-grade freezers are designed to maintain samples at cold temperatures for long-term storage; they are not designed for and do not have the speed or refrigeration capacity to rapidly freeze plasma and other critical storage. Using the new XBF40 for rapid cooling reduces the stress on your sample storage freezer, and freezes your samples quickly and efficiently.

Key Features

  • Flexible Design: The XBF40D accommodates staggered loads and a variety of vessels such as carboys, bottles, racks with vials and more
  • Accelerated air flow: A large, forced-air circulation freezes the product—fast!
  • Self-contained refrigeration system: Unlike previous generation blast freezers, the XBF is a plug and play requiring no customized installation and no remote compressors
  • Trusted: All XBF40D freezers are manufactured with pride with high-quality materials and high-performance technology

Construction

  • Durable, cold-rolled steel exterior
  • Outer door, multi-point gaskets, maximizing temperature and security
  • Polystyrene insulated inner doors featuring rare-earth magnets
  • High-performance, forced-air circulation
  • Versatile cabinet interior with adjustable stainless steel shelves
  • Standard access port
  • Easy to use digital controller
  • Easy to remove, washable filter
  • Single Stage R404A air-cooled 2.5HP compressor
  • Vacuum insulation panels and high density water-blown polyurethane foam

Ordering Information

  • Available in 60Hz regions only
  • For general, non-plasma freezing
Specifications
DescriptionXBF40D -40°C general-purpose blast freezer
TypeBlast Freezer
Capacity (English)14.8 cu. ft.
Capacity (Metric)418 L
Temperature Range-40°C
Door StyleSolid
No. of Doors1
Door MaterialSteel
Inner Doors5 Polystyrene
Cabinet MaterialSteel
InsulationVacuum, Polyurethane Foam
Shelves2 Adjustable
Certifications/ComplianceUL
StyleUpright
DefrostManual
Dimensions (D x W x H) Interior28.22 x 34.4 x 51.23 in. (71.1 x 87.4 x 130.1 cm)
Dimensions (L x W x H) Exterior38.4 x 43.6 x 78 in. (96 x 109 x 196 cm)
Depth (English) Interior28.22 in.
Depth (Metric) Interior71.1 cm
Height (English) Exterior78 in.
Height (English) Interior51.23 in.
Height (Metric) Exterior196 cm
Height (Metric) Interior130.1 cm
Length (English) Exterior38.4 in.
Length (Metric) Exterior96 cm
Width (English) Exterior43.6 in.
Width (English) Interior34.4 in.
Width (Metric) Exterior109 cm
Width (Metric) Interior87.4 cm
Amperage16 A
Breaker20A
Plug TypeNEMA 6-20
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
CompressorAir-cooled
RefrigerantSingle Stage R404A air-cooled 2.5HP compressor
Shipping Weight (English)732 lb.
Shipping Weight (Metric)322 kg
Rack Capacity3
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Customers who viewed this item also viewed



Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection