Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Belt Speed | 10m/min to 64m/min (33ft/min to 210ft/min) |
Description | Xpert B400 X-Ray Inspection System |
Compressed Air | 80 psi to 100 psi (5.5 bar to 6.9 bar) |
Converyor Heights Available | 800 to 1400 mm (31.5 in to 55 in.) |
Detector Scan Rate | Up to 2800 Lines/sec. |
Detector Resolution | 0.8 mm standard, 0.4 mm optional |
IP Rating | IP54 or IP65 with stainless steel air conditioner |
USB Port | 2.0 watertight port on outside of machine |
X-Ray Curtain | No curtains required |
X-Ray Power | 70 kV, 1.2 mA (84 W) or 80 kV, mA (160 W) |
Export/Safety Conformance | CE, UL or CSA 508A on request (verified by ETL) |
Height Input Funnel | 1350 mm (53 in) ± 75 mm (3 in) |
Height Output Chute | 541 mm (21 in) ± 75 mm (3 in) |
Human Machine Interface | 15-inch diagonal touch screen with protective cover |
Interface Languages | English, Spanish, Italian, French, German, Chinese; others available on request |
Intrusion Protection Rating | IP 54 or IP65 with stainless steel airconditioner |
Machine Cooling | Built-in 2083 BTU (610 W) cabinet air conditioner |
Multilane Operation | Single lane or 4 lanes with separate reject gates |
Network Port | Ethernet |
Operating Temperature | 5°C to 40°C (41°F to 104°F) |
Radiation Safety Conformance | FDA CFR 21 part 1020.40 (contact factory for other regional certifications) |
Relative Humidity | 20% to 90% non-condensing |
Safety Features | X-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magnetic interlocks |
System/Conveyor Lengths Available | Approximately 2.4 m (94.5 in) |
Voltage | 190 to 240 VAC, 50/60 Hz, 20-amp service |
Weight (English) | Standard model 1870 lbs |
Weight (Metric) | Standard model 850kg |
Width (English) | Inspectable Belt Width: 286 mm (11.3 in) at up to 75 mm (3 in) product height |
Width (Metric) | Inspectable Belt Width: 325mm at 50mm product height |
Detection Algorithms Available | Binary, Contrast, Gradient, Groups, Morphology |
Unit Size | Each |
Belt Speed | 10m/min to 64m/min (33ft/min to 210ft/min) |
Description | Xpert B600 X-Ray Inspection System |
Compressed Air | 80 psi to 100 psi (5.5 bar to 6.9 bar) |
Converyor Heights Available | 800 to 1400 mm (31.5 in to 55 in.) |
Detector Scan Rate | Up to 2800 Lines/sec. |
Detector Resolution | 0.8 mm standard |
IP Rating | IP54 or IP65 with stainless steel air conditioner |
USB Port | 2.0 watertight port on outside of machine |
X-Ray Curtain | No curtains required |
X-Ray Power | 160 W |
Export/Safety Conformance | CE, UL or CSA 508A on request (verified by ETL) |
Height Input Funnel | 1350 mm (53 in) ± 75 mm (3 in) |
Height Output Chute | 541 mm (21 in) ± 75 mm (3 in) |
Human Machine Interface | 15-inch diagonal touch screen with protective cover |
Interface Languages | English, Spanish, Italian, French, German, Chinese; others available on request |
Intrusion Protection Rating | IP 54 or IP65 with stainless steel airconditioner |
Machine Cooling | Built-in 2083 BTU (610 W) cabinet air conditioner |
Multilane Operation | Single lane or 4 lanes with separate reject gates |
Network Port | Ethernet |
Operating Temperature | 5°C to 40°C (41°F to 104°F) |
Radiation Safety Conformance | FDA CFR 21 part 1020.40 (contact factory for other regional certifications) |
Relative Humidity | 20% to 90% non-condensing |
Safety Features | X-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magnetic interlocks |
System/Conveyor Lengths Available | Approximately 2.4 m (94.5 in) |
Voltage | 190 to 240 VAC, 50/60 Hz, 20-amp service |
Weight (English) | Standard model 2290 lbs |
Weight (Metric) | Standard model B600: 1040 kg |
Width (English) | Inspectable Belt Width: 20.6 in at 1.9 in product height |
Width (Metric) | Inspectable Belt Width: 474 mm (19.5 in) at up to 75 mm (3 in) product height |
Detection Algorithms Available | Binary, Contrast, Gradient, Groups, Morphology |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
XPERTB400 | Each | Xpert B400 X-Ray Inspection System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
XPERTB600 | Each | Xpert B600 X-Ray Inspection System | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Xpert™ B400/B600 X-Ray Inspection Systems