Thermo Scientific™

Xpert™ Conveyor X-Ray Inspection Systems

Catalog number: XPERTC400
Have Questions?
Thermo Scientific™

Xpert™ Conveyor X-Ray Inspection Systems

Catalog number: XPERTC400
Have Questions?
Protect food safety and improve quality with the Thermo Scientific™ Xpert™ Conveyor X-Ray Inspection Systems. These high performance vertical x-ray beam (top down) systems perform x-ray contaminant detection and product inspection for bags, boxes and other flat packages, quickly identifying contaminants and quality defects that other systems miss. Xpert Conveyor systems meet HACCP and retailer food safety and quality requirements, can be configured for any application or challenging factory environment, and include powerful software to eliminate false rejects.They can optionally be upgraded to meet IP69K washdown specifications.
 
Catalog Number
XPERTC400
Unit Size
Each
Description
Xpert C400 X-Ray Inspection System
Price (USD)
Full specifications
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C400 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard, 0.4 mm optional
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 100 W (70 kV/1.4 ma) Operational: 160 W (80 kV/2ma) and 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet airconditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magneticinterlocks
System/Conveyor Lengths Available1.5 m (58.6 in). Many options for longer infeed and outfeed conveyors
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Xpert C600 X-Ray Inspection System
Price (USD)
Full specifications
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C600 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 160 W (80 kV/2ma) Operational: 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet air conditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magnetic interlocks
System/Conveyor Lengths Available1.8 m (70.9 in)
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Xpert C800 X-Ray Inspection System
Price (USD)
Full specifications
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C800 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet air conditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magneticinterlocks
System/Conveyor Lengths Available1.8 m (70.9 in)
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
XPERTC400Full specifications
EachXpert C400 X-Ray Inspection SystemRequest A Quote
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C400 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard, 0.4 mm optional
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 100 W (70 kV/1.4 ma) Operational: 160 W (80 kV/2ma) and 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet airconditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magneticinterlocks
System/Conveyor Lengths Available1.5 m (58.6 in). Many options for longer infeed and outfeed conveyors
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
XPERTC600Full specifications
EachXpert C600 X-Ray Inspection SystemRequest A Quote
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C600 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 160 W (80 kV/2ma) Operational: 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet air conditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magnetic interlocks
System/Conveyor Lengths Available1.8 m (70.9 in)
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
XPERTC800Full specifications
EachXpert C800 X-Ray Inspection SystemRequest A Quote
Belt SpeedUp to 40 m/min.
Belt MaterialFDA Approved Urethane
DescriptionXpert C800 X-Ray Inspection System
Digital Inputs6 available
Digital Outputs4 available
Compressed Air80 psi to 100 psi (5.5 bar to 6.9 bar)
Converyor Heights Available800 to 1000 mm (31.5 to 39.4 in.) Frames available for nominal line heights of 1200 and 1400 mm (47.2 to 55.1 in.)
Detector Scan RateUp to 2800 Lines/sec.
Detector Resolution0.8 mm standard
IP RatingIP54, optional or IP65 with washdown airconditioner option
USB Port2.0 watertight port on outside of machine
X-Ray Curtain MaterialProprietary No-lead Material
X-Ray PowerStandard: 320 W (80 kV/4ma)
Export/Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
CE, UL or CSA on request
Human Machine Interface15-inch diagonal touchscreen with protective cover
Inspection Algorithms AvailableWeight, Count, Grid and Customizations
Interface LanguagesEnglish, Spanish, Italian, French, German, Chinese; Others available on request
Intrusion Protection RatingIP54, optional IP65 with washdown airconditioner option, or upgrade to IP69K
Machine CoolingBuilt-in cabinet air conditioner
Multilane OperationUp to 8 lanes
Network PortEthernet
Operating Temperature5°C to 40°C (41°F to 104°F)
Radiation Safety ConformanceFDA CFR 21 part 1020.40, UK IRR 1999, RED act (contact factory for other regional certifications)
Relative Humidity20% to 90% non-condensing
Safety FeaturesX-ray power key, emergency stops, radiation curtains, LED X-ray imminent/on lights, all doors equipped with magneticinterlocks
System/Conveyor Lengths Available1.8 m (70.9 in)
Voltage190 to 240 VAC, 50/60 Hz, 20-amp service
Detection Algorithms AvailableBinary, Contrast, Gradient, Groups, Morphology
Unit SizeEach
Showing 3 of 3

Thermo Scientific Xpert Conveyor X-Ray Inspection Systems

  • Designed specifically for detecting metal, glass, dense plastics and other foreign objects in large food packaging such as cased, bags and trays. 
  • Safety features include radiation scatter curtains, LED light pole, multiple e-stops, X-ray key switch, inspection area door lock and safety interlocks on all doors.
  • Performs product verification inspections to estimate weight and fill or determine whether a packaged item has missing objects. 
  • Flexible software design also allows up to eight lanes to be simultaneously fed through the aperture to maximize throughput and reduce cost of inspection. 
  • Designed to run around the clock in harsh environments.
  • Built-in, remote monitoring determines problems quickly.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text