Search Thermo Fisher Scientific
- Contáctenos
- Orden Rápida
-
¿No tiene una cuenta? Crear una cuenta
Search Thermo Fisher Scientific
Número de catálogo | Descripción | Requisitos eléctricos |
---|---|---|
2897 | 4-Hole Model; Capacity: 2 gal. | 230 V 50/60 Hz |
2896TS también denominado 2896 | 4-Hole Model; Capacity: 2 gal. | 120 V 50/60 Hz |
2898 | 8-hole model; Capacity: 4 gal. | 120 V 50/60 Hz |
2899 | 8-hole model; Capacity: 4 gal. | 230 V 50/60 Hz |
The Thermo Scientific™ Precision™ concentric ring electrical steaming water baths have been discontinued. For your water bath needs, please see our current offerings of Thermo Scientific water baths.
Baths accommodate various sizes of glassware and evaporating dishes, including round-bottom flasks. Flange-formed stainless-steel rings nest smoothly and become progressively larger as each concentric ring is removed. Copper-clad immersion heaters provide bath temperatures up to 100°C.
Ordering Information:
Wiring of switch must be completed onsite.
Includes:
Precision ring sets, constant water level device (with 0.5in. inlet for water supply), adjustable drain tube, and welded angle-iron support frame with hot-rolled steel legs, fasteners and lockwashers
Requires:
Hardwire installation by a qualified electrician and hook-up to a continuous water source
Recommended for: