Search Thermo Fisher Scientific
- Contáctenos
- Orden Rápida
-
¿No tiene una cuenta? Crear una cuenta
Search Thermo Fisher Scientific
Número de catálogo | Descripción |
---|---|
A65300 | CryoMed™ Module, Field Service Engineer Installation, Second Year Warranty |
A59196 | Full Library |
A59979 | Full Library with Field Service Engineer Installation |
A65298 | Full Library with Field Service Engineer Installation, Second Year Warranty |
A59197 | Incubator Module |
A59980 | Incubator Module with Field Service Engineer Installation |
A65299 | Incubator Module with Field Service Engineer Installation, Second Year Warranty |
A59198 | CryoMed™ Module |
A59981 | CryoMed™ Module, Field Service Engineer Installation |
Gibco CTS Cellmation Software is an off-the-shelf solution designed to help simplify and optimize cell therapy manufacturing processes by providing digital connectivity for modular cell therapy instrumentation offered by Thermo Fisher Scientific. The software’s open platform provides a flexible system for managing and integrating multiple instruments, streamlining the cell therapy workflow, and helping ensure regulatory compliance while minimizing cost and time.
CTS Cellmation Software offers the following benefits:
• Off-the-shelf solution—removes the need for costly custom software projects and extensive validation, helping save time and resources in the manufacturing process
• Seamless integration—connect and control your cell therapy workflow across multiple instruments through a single, user-friendly interface
• Data security and compliance using DeltaV Live software—help ensure traceable, reproducible, and secure data storage with the DeltaV Continuous Historian, helping enable compliance with the requirements 21 CFR Part 11/Annex 11 for cGMP
• Streamlined data management—direct connection to the Emerson DeltaV DCS layer simplifies the transfer of data streams to manufacturing execution system (MES) and enterprise resource planning (ERP) systems
• Workflow control—create user-specific batch recipes to control the flow of your cell therapy manufacturing process
• Ongoing support—service contracts provide both on-site and remote support; installation is performed by Thermo Fisher Scientific representatives with remote support offered 12 hours a day, 5 days a week
CTS Cellmation Software is powered by the DeltaV DCS (Distributed Control System) from Emerson and has been developed following GAMP5 methods to help ensure compatibility with cGMP-compliant processes. CTS Cellmation Software is optimized to easily scale from process development through clinical manufacturing and commercialization.
Learn more about the instruments that are part of the Cellmation workflow offering:
• CTS Rotea Counterflow Centrifugation System
• CTS DynaCellect Magnetic Separation System
• CTS Xenon Electroporation System
• CryoMed Controlled Rate Freezer
• Heracell VIOS CR CO2 Incubator