Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Catalog Number | Description | Teeth Count | Thickness (Metric) Teeth | Volume (Metric) Well |
---|---|---|---|---|
S1S-SHARK2 | Sharktooth Comb | 39 | 0.2 mm | 5µL |
S1S-20A | Well Comb | 20 | 0.4 mm | 15µL |
S1S-MT2 | Sharktooth Micro-Well Comb | 36 (2X) | 0.4 mm | 10µL |
S1S-MT3 | Sharktooth Micro-Well Comb | 55 (3X) | 0.4 mm | 5.5µL |
S1S-MT42 | Sharktooth Micro-Well Comb | 73 (4X) | 0.2 mm | 2µL |
S1S-MT44 | Sharktooth Micro-Well Comb | 73 (4X) | 0.4 mm | 3.7µL |
S1S-SHARK4 | Sharktooth Comb | 39 | 0.4 mm | 9µL |
Eliminate comb assembly with Thermo Scientific™ Owl™ S4S Aluminum-Backed Sequencer System Combs, for use with the Owl™ S4S Aluminum-Backed Sequencer System.