Poly(styrene-divinylbenzene), 2% cross-linked, 200-400 mesh, Thermo Scientific Chemicals
Thermo Scientific Chemicals
Poly(styrene-divinylbenzene), 2% cross-linked, 200-400 mesh, Thermo Scientific Chemicals
Preparation of Merrifield type resins
Have Questions?
Change viewbuttonViewtableView
Quantity:
25 g
100 g
500 g
Catalog number 044708.14
also known as 044708-14
Price (EUR)/ Each
46,44
Online exclusive
51.60 
Save 5,16 (10%)
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (EUR)/ Each
46,44
Online exclusive
51.60 
Save 5,16 (10%)
Add to cart
Poly(styrene-divinylbenzene), 2% cross-linked, 200-400 mesh, Thermo Scientific Chemicals
Catalog number044708.14
Price (EUR)/ Each
46,44
Online exclusive
51.60 
Save 5,16 (10%)
-
Add to cart
Chemical Identifiers
CAS9003-70-7
MDL Number9003-70-7
SpecificationsSpecification SheetSpecification Sheet
FormPowder/Beads
Appearance (Color)White to off-white
Infrared spectrumConforms
Particle Size200-400 Mesh: Conforms
VolumeSwollen Volume: 5.0-7.0 mL/g in DCM
Styrene-divinylbenzene Copolymer is used as packing material (solid phase) to determine the contamination of groundwater using solid phase extraction based method. It is widely used as column packing material in liquid chromatography for separation of both organic and inorganic ions.3 Styrene-divinylbenzene Copolymer is used in inorganic trace analysis for solid phase extraction preconcentration.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only