Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | Emission Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 405 nm |
Excitation/Emission | 405 nm, HBW 50 nm |
Unit Size | Each |
Product Type | Low Plate Adapter |
For Use With (Equipment) | Luminoskan™, Fluoroskan™ FL |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 320 nm |
Excitation/Emission | 320 nm, HBW 40 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 335 nm |
Excitation/Emission | 335 nm, HBW 13 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 355 nm |
Excitation/Emission | 355 nm, HBW 38 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 360 nm |
Excitation/Emission | 360 nm, HBW 14 nm |
Unit Size | Each |
Product Type | Excitation and Emission Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 370 nm |
Excitation/Emission | 370 nm, HBW 12 nm |
Unit Size | Each |
Product Type | Excitation and Emission Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 380 nm |
Excitation/Emission | 380 nm, HBW 11 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 390 nm |
Excitation/Emission | 390 nm, HBW 20 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 395 nm |
Excitation/Emission | 395 nm, HBW 40 nm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Wavelength | Price (EUR) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1424052 | Each | 405 nm | 542,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11272700 | Each | 251,00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423202 | Each | 320 nm | 540,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423352 | Each | 335 nm | 1.064,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423552 | Each | 355 nm | 540,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423602 | Each | 360 nm | 1.062,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142370212 | Each | 370 nm | 1.064,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423802 | Each | 380 nm | 1.062,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423902 | Each | 390 nm | 540,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142395240 | Each | 395 nm | 1.064,00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|