3-Cyclopenten-1-ol, Thermo Scientific Chemicals
3-Cyclopenten-1-ol, Thermo Scientific Chemicals
Thermo Scientific Chemicals

3-Cyclopenten-1-ol, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
1 g
5 g
Catalog number 467550010
Price (EUR)/ Each
63,00
Online exclusive
70,00 
Save 7,00 (10%)
-
Add to cart
Quantity:
1 g
Request bulk or custom format
Price (EUR)/ Each
63,00
Online exclusive
70,00 
Save 7,00 (10%)
Add to cart
3-Cyclopenten-1-ol, Thermo Scientific Chemicals
Catalog number467550010
Price (EUR)/ Each
63,00
Online exclusive
70,00 
Save 7,00 (10%)
-
Add to cart
Chemical Identifiers
CAS14320-38-8
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Water=<1 %
Appearance (Color)Colorless to yellow to brown
GC>=94 %
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only