Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (Metric) Cap | Temperature (Metric) Range |
---|---|---|
PT56A | 4 mm | -50°C to +250°C |
PT56500 also known as PT56/500 | 6 mm | -50°C to +400°C |
PT56L | 3 mm | -50°C to +400°C |
Temperature probes are used to measure values in various educational, laboratory, and industrial applications. RTD Pt 100 Temperature Probe comes in various shaft lengths and diameters for use with Temp 16 RTD Thermometer.
Features:
Share catalog number, name or link