Thermo Scientific™

Revco™ RDE Series Ultra-Low Temperature Freezers

Catalog number: RDE30086LD
Thermo Scientific™

Revco™ RDE Series Ultra-Low Temperature Freezers

Catalog number: RDE30086LD
Part of the Standard Performance (STP) family, Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
 
Catalog Number
RDE30086LD
Unit Size
Each
dimHolds
Voltage
208/230 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.6/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
115 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage12.6/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
115 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage12.6/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
208/230 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.6/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
230 V
Certifications/Compliance
CE
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 230V, 50Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/ComplianceCE
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/10 A
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
230 V
Certifications/Compliance
CE
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 230V, 50Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/ComplianceCE, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/10 A
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
115 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage13.0/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
115 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage13.0/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
208/230 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
Catalog Number
Unit Size
Each
dimHolds
Voltage
208/230 V
Certifications/Compliance
cULus
Price (EUR)
Full specifications
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
Showing 10 of 24Show more
Catalog NumberSpecificationsUnit SizedimHoldsVoltageCertifications/CompliancePrice (EUR)
RDE30086LDFull specifications
Each208/230 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.6/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE30086FAFull specifications
Each115 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage12.6/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE30086LAFull specifications
Each115 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage12.6/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE30086FDFull specifications
Each208/230 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.6/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE30086FVFull specifications
Each230 VCERequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 230V, 50Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/ComplianceCE
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/10 A
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE30086LVFull specifications
Each230 VCERequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 300-Box Capacity, 230V, 50Hz
TypeUltra-Low Freezer, Upright
Capacity (English)14.9 cu. ft.
Capacity (Metric)422 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf125 lb.
Capacity (Metric) Shelf57 kg
Certifications/ComplianceCE, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 23 x 78 in. (97.7 x 58.4 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 17.8 x 51.2 in. (71.9 x 45.2 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/10 A
Plug TypeEU
Voltage230 V
Electrical Requirements230 V 50 Hz
Frequency50 Hz
Green FeaturesEnergy Efficient
Vial Capacity30,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)712 lb.
Shipping Weight (Metric)323 kg
Weight (English)622 lb.
Weight (Metric)282 kg
Unit SizeEach
RDE40086FAFull specifications
Each115 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage13.0/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
RDE40086LAFull specifications
Each115 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage13.0/20 A
Plug TypeNEMA 5-20
Voltage115 V
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
RDE40086FDFull specifications
Each208/230 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
RDE40086LDFull specifications
Each208/230 VcULusRequest A Quote
DescriptionRevco RDE Series Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz
TypeUltra-Low Freezer, Upright
Capacity (English)19.4 cu. ft.
Capacity (Metric)549 L
Temperature Range-50°C to -86°C
Door Style1 Outer, 5 Inner
No. of Doors1
Inner Doors5
InsulationVacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
InteriorStainless Steel
Shelves4
Capacity (English) Shelf165 lb.
Capacity (Metric) Shelf75 kg
Certifications/CompliancecULus, FDA Class II
StyleUpright
DisplayHIC 5.6 in. 7-segment display with capacitive touch buttons
Product LineRevco
WarrantyWarranty varies by country, please contact us for details
DefrostManual
Dimensions (DxWxH) Exterior38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm)
Dimensions (D x W x H) Interior28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1 cm)
Monitoring OptionsAlarm, Recorder
Setpoint SecurityYes
ConnectivityExternal Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View CompatibilitySmart-Vue Compatible
Amperage5.9/15 A
Plug TypeNEMA 6-15
Voltage208/230 V
Electrical Requirements208 - 230 V 60 Hz
Frequency60 Hz
Green FeaturesEnergy Efficient
Vial Capacity40,000 x 2mL
CompressorH-Drive Compressor
RefrigerantR290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English)687 lb.
Shipping Weight (Metric)312 kg
Weight (English)595 lb.
Weight (Metric)270 kg
Unit SizeEach
Showing 10 of 24Show more

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to  25%  in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets +/-10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection


User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6” display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain five inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors


Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency’s Significant New Alternatives Policy (SNAP), the European Union’s F-Gas and other sustainability standards


Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of +/-10°C.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text