Glassy carbon rod, 2mm (0.08in) dia, type 1, Thermo Scientific Chemicals
Thermo Scientific Chemicals
Glassy carbon rod, 2mm (0.08in) dia, type 1, Thermo Scientific Chemicals
Widely practiced as an electrode material in electrochemistry, as considerably as for high temperature crucibles and as a part of some prosthetic devices.
Have Questions?
Change viewbuttonViewtableView
Quantity:
50 mm
100 mm
200 mm
Catalog number 038010.DJ
also known as 038010-DJ
Price (EUR)/ Each
225,00
Online exclusive
250.00 
Save 25,00 (10%)
-
Add to cart
Quantity:
50 mm
Request bulk or custom format
Price (EUR)/ Each
225,00
Online exclusive
250.00 
Save 25,00 (10%)
Add to cart
Glassy carbon rod, 2mm (0.08in) dia, type 1, Thermo Scientific Chemicals
Catalog number038010.DJ
Price (EUR)/ Each
225,00
Online exclusive
250.00 
Save 25,00 (10%)
-
Add to cart
SpecificationsSpecification SheetSpecification Sheet
Diameter1.8 to 2.2 mm
Appearance (Color)Black
FormSolid
Glassy carbon is widely practiced as an electrode material in electrochemistry, as considerably as for high temperature crucibles and as a part of some prosthetic devices.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

RUO – Research Use Only