Lipase AY30
Thermo Scientific Chemicals

Lipase AY30

 
Have Questions?
Catalog NumberQuantity
29476025025 g
Catalog number 294760250
Price (EUR)
78,71
Online Exclusive
92,60
Save 13,89 (15%)
Each
-
Add to cart
Quantity:
25 g
Request bulk or custom format
Price (EUR)
78,71
Online Exclusive
92,60
Save 13,89 (15%)
Each
Add to cart
Chemical Identifiers
CAS9001-62-1
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Powder
Appearance (Color)Beige
Loss on drying=<8 % (1 g, 105°C, 4 hrs)
Additional infolipase activity (pH 7.0): > 30000 U/g
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only
Contents & Storage
4°C

Share catalog number, name or link