Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Dimensions (L x W x H) | Capacity (Metric) | Unit Size |
---|---|---|---|
6902-2000PK also known as 6902-2000 | 10.25 x 6.25 x 4.125 in. (260 x 159 x 105 mm) | 2.8 L | Each |
6902-1000 | 10.25 x 6.25 x 2.5 in. (260 x 159 x 64 mm) | 2 L | Case of 6 |
6902-1000PK also known as 6902-1000 | 10.25 x 6.25 x 2.5 in. (260 x 159 x 64 mm) | 2 L | Each |
6902-2000 | 10.25 x 6.25 x 4.125 in. (260 x 159 x 105 mm) | 2.8 L | Case of 6 |
6902-3000 | 12.75 x 10.25 x 2.75 in. (324 x 260 x 70 mm) | 3.1 L | Case of 6 |
6902-3000PK also known as 6902-3000 | 12.75 x 10.25 x 2.75 in. (324 x 260 x 70 mm) | 3.1 L | Each |
6902-5000 | Outer dimensions: 12.75 x 10.125 x 4.25 in. (324 x 257 x 108 mm) | 5 L | Case of 6 |
6902-5000PK also known as 6902-5000 | Outer dimensions: 12.75 x 10.125 x 4.25 in. (324 x 257 x 108 mm) | 5 L | Each |
Repeatedly autoclave instruments and labware with Thermo Scientific™ Nalgene™ Autoclavable Polypropylene Pans, featuring heavy-duty construction, extra strong rims and rounded corners for easy cleaning.