Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
產品號碼 | Array | For Use With (Equipment) | Color | Unit Size |
---|---|---|---|---|
5972-0016PK 亦稱為 5972-0016 | 6 x 6 | 16mm Tubes | White | Each |
5972-0013 | 6 x 6 | 13mm Tubes | White | Case of 8 |
5972-0013PK 亦稱為 5972-0013 | 6 x 6 | 13mm Tubes | White | Each |
5972-0016 | 6 x 6 | 16mm Tubes | White | Case of 8 |
5972-0020 | 4 x 5 | 20mm Tubes | White | Case of 8 |
5972-0020PK 亦稱為 5972-0020 | 4 x 5 | 20mm Tubes | White | Each |
5972-0025 | 4 x 4 | 25mm Tubes | White | Case of 8 |
5972-0025PK 亦稱為 5972-0025 | 4 x 4 | 25mm Tubes | White | Each |
5972-0030 | 3 x 3 | 30mm Tubes | White | Case of 8 |
5972-0030PK 亦稱為 5972-0030 | 3 x 3 | 30mm Tubes | White | Each |
5972-0313 | 6 x 6 | 13mm Tubes | Blue | Case of 8 |
5972-0313PK 亦稱為 5972-0313 | 6 x 6 | 13mm Tubes | Blue | Each |
5972-0316 | 6 x 6 | 16mm Tubes | Blue | Case of 8 |
5972-0316PK 亦稱為 5972-0316 | 6 x 6 | 16mm Tubes | Blue | Each |
5972-0320 | 4 x 5 | 20mm Tubes | Blue | Case of 8 |
5972-0320PK 亦稱為 5972-0320 | 4 x 5 | 20mm Tubes | Blue | Each |
5972-0325 | 4 x 4 | 25mm Tubes | Blue | Case of 8 |
5972-0325PK 亦稱為 5972-0325 | 4 x 4 | 25mm Tubes | Blue | Each |
5972-0330 | 3 x 3 | 30mm Tubes | Blue | Case of 8 |
5972-0330PK 亦稱為 5972-0330 | 3 x 3 | 30mm Tubes | Blue | Each |
5972-0413 | 6 x 6 | 13mm Tubes | Green | Case of 8 |
5972-0413PK 亦稱為 5972-0413 | 6 x 6 | 13mm Tubes | Green | Each |
5972-0416 | 6 x 6 | 16mm Tubes | Green | Case of 8 |
5972-0416PK 亦稱為 5972-0416 | 6 x 6 | 16mm Tubes | Green | Each |
5972-0420 | 4 x 5 | 20mm Tubes | Green | Case of 8 |
5972-0420PK 亦稱為 5972-0420 | 4 x 5 | 20mm Tubes | Green | Each |
5972-0430 | 3 x 3 | 30mm Tubes | Green | Case of 8 |
5972-0430PK 亦稱為 5972-0430 | 3 x 3 | 30mm Tubes | Green | Each |
5972-0513 | 6 x 6 | 13mm Tubes | Red | Case of 8 |
5972-0513PK 亦稱為 5972-0513 | 6 x 6 | 13mm Tubes | Red | Each |
5972-0516 | 6 x 6 | 16mm Tubes | Red | Case of 8 |
5972-0516PK 亦稱為 5972-0516 | 6 x 6 | 16mm Tubes | Red | Each |
5972-0520 | 4 x 5 | 20mm Tubes | Red | Case of 8 |
5972-0520PK 亦稱為 5972-0520 | 4 x 5 | 20mm Tubes | Red | Each |
5972-0530 | 3 x 3 | 30mm Tubes | Red | Case of 8 |
5972-0530PK 亦稱為 5972-0530 | 3 x 3 | 30mm Tubes | Red | Each |
Organize and store samples with space-efficient Thermo Scientific™ Nalgene™ Unwire™ Half-Racks, which have all the features of full-sized Unwire racks but occupy half the space. Ideal for use in incubators, refrigerators, freezers, under lab hoods and on benchtops, these racks fit easily in ice or water baths and will not float. They are molded in four bright colors to help keep samples organized.