Hemacytometer Cover Glass
Hemacytometer Cover Glass
Fisher Scientific™

Hemacytometer Cover Glass

Cover glass is 0.4mm thick
Have Questions?
Catalog number 0267153
also known as FISHERTOPSELLING-0267153-EACH
Price (KRW)
-
Cover glass is 0.4mm thick; 1 cover glass per package.
Specifications
Product TypeHemacytometer Coverslip
Length (Metric)20 mm
Width (Metric)26 mm
Thickness (Metric)0.4 mm
Dimensions (L x W)20 x 26 mm
For Use With (Equipment)For 14xx series of bright line chambers
QuantityIncludes one single cover glass
Unit SizePack of 6

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection