Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
Fisher Scientific™

Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type

Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (Metric)Color
0875024B
also known as FISHERMIS-0875024B-EACH
23 mmOrange
0875024C
also known as FISHERMIS-0875024C-10/PK
55 mmOrange
0867011A
also known as FISHERMIS-0867011A-10/PK
35 mmOrange
Catalog number 0875024B
also known as FISHERMIS-0875024B-EACH
Price (KRW)/ Each
-
Width (Metric):
23 mm
Color:
Orange
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Spectra/Por Standard Closure Type:

  • Made from polypropylene to aid in sample buoyancy
  • Maintains sample vertical orientation when used with a Spectra/Por Weighted Closure.
  • 5 sealing width sizes: 12mm, 23mm, 35mm, 55mm and 75mm
  • 4 colors available for easier sample identification
  • Autoclavable
  • 10/pkg; Use with RC dialysis tubing only. Not for use with CE tubing.

Specifications
Product TypeDialysis Tubing Closure
MembraneRegenerated Cellulose
MaterialPolypropylene
Width (Metric)23 mm
AutoclavableAutoclavable
ColorOrange
Temperature Range (English)32°F to 250°F
Temperature Range (Metric)0°C to 121°C
QuantityEach
For Use With (Application)For sample buoyancy and vertical orientation, Spectrum laboratories, use with RC only
Unit SizeEach