Sterile Glass Milk Bacteriological Pipets
Sterile Glass Milk Bacteriological Pipets
Fisher Scientific™

Sterile Glass Milk Bacteriological Pipets

Disposable borosilicate pipettes with a 1.1 or 2.2mL capacity.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberToleranceVolume (Metric)Graduations
12724
also known as FIS-12724
±0.025 mL1.1 mL0.5, 1, 1.1 mL
127241
also known as FIS-127241
±0.04 mL2.2 mL1, 2, 2.1, 2.2 mL
Catalog number 12724
also known as FIS-12724
Price (KRW)
-
Tolerance:
±0.025 mL
Volume (Metric):
1.1 mL
Graduations:
0.5, 1, 1.1 mL
Ask our AI about this Product
Disposable borosilicate pipettes with a 1.1 or 2.2mL capacity.

1.1mL size also used for milk phosphatase test

Specifications
Certifications/ComplianceAPHA
GraduatedYes
Graduations0.5, 1, 1.1 mL
Tolerance±0.025 mL
Volume (English)0.0371 oz.
DisposableSingle-use
MaterialBorosilicate Glass
SterilitySterile
TypeBacteriological Pipet
Volume (Metric)1.1 mL
Unit SizeCase of 1000
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link