accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector
Fisher Scientific™

accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector

Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements
Have Questions?
Catalog NumberConnector Types
1362081
also known as ACCUMET-1362081-EACH
BNC
Catalog number 1362081
also known as ACCUMET-1362081-EACH
Price (KRW)
-
Connector Types:
BNC
Ask our AI about this Product
Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements

  • Ag/AgCl Combination ORP electrode
  • Temperature range: -5° to +100°C (23° to 212°F)

Environmental ORP measurements

Specifications
Filling Solution TypeSP135-500
For Use With (Application)Environmental ORP measurements
Internal ReferenceAg/AgCl
Temperature (English) Operating23°F to 176°F
Temperature (Metric) Range-5°C to +100°C
Connector TypesBNC
MaterialGlass
Temperature (Metric) Operating-5°C to +100°C
TypepH/ORP Combination Titration Electrode
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection