Fisher Scientific™

Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length

Catalog number: 1367826D
Have Questions?
Fisher Scientific™

Borosilicate Glass Disposable Serological Pipets with Regular Tip, Standard Length

Catalog number: 1367826D
Have Questions?
Regular-tipped pipets have long, slender, tapered tips to speed pipetting
 
Catalog Number
1367826D
also known as FISHERMIS-1367826D-500/CS
Unit Size
Case of 500
Volume (Metric)
10 mL
Sterility
Sterile
Packaging Type
Canisters; Inner Pk. Qty: 50
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Aspirator PlugYes
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations2.5 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeCanisters; Inner Pk. Qty: 50
ColorYellow
Volume (Metric)10 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Catalog Number
1367825A
also known as FISHERMIS-1367825A-1000/CS
Unit Size
Case of 1000
Volume (Metric)
1 mL
Sterility
Sterile
Packaging Type
Multi-pack; Inner Pk. Qty: 250
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.03 oz.
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
Catalog Number
1367827B
also known as FIS-1367827B
Unit Size
Case of 1000
Volume (Metric)
1 mL
Sterility
Sterile
Packaging Type
Individually Wrapped; Inner Pk. Qty: 200
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 200
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
Catalog Number
1367825D
also known as FIS-1367825D
Unit Size
Case of 500
Volume (Metric)
5 mL
Sterility
Sterile
Packaging Type
Multi-pack; Inner Pk. Qty: 250
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations1 mL
Tip StyleRegular Tapered
Tolerance±0.15 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.16 oz.
ColorYellow
Volume (Metric)5 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Catalog Number
1367825E
also known as FISHERMIS-1367825E-1000/CS
Unit Size
Case of 500
Volume (Metric)
10 mL
Sterility
Sterile
Packaging Type
Multi-pack; Inner Pk. Qty: 250
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations2.5 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.33 oz.
ColorYellow
Volume (Metric)10 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Catalog Number
1367825B
also known as FISHERMIS-1367825B-1000/CS
Unit Size
Case of 1000
Volume (Metric)
1 mL
Sterility
Sterile
Packaging Type
Multi-pack; Inner Pk. Qty: 250
Graduations
0.01 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.03 oz.
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
Catalog Number
1367827C
also known as FISHERTOPSELLING-1367827C-CS0
Unit Size
Case of 1000
Volume (Metric)
1 mL
Sterility
Sterile
Packaging Type
Individually Wrapped; Inner Pk. Qty: 200
Graduations
0.01 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 200
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
Catalog Number
1367831E
also known as FIS-1367831E
Unit Size
Case of 1000
Volume (Metric)
1 mL
Sterility
Non-sterile
Packaging Type
Canisters; Inner Pk. Qty: 250
Graduations
0.1 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilityNon-sterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeCanisters; Inner Pk. Qty: 250
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
Catalog Number
1367825C
also known as FIS-1367825C
Unit Size
Case of 500
Volume (Metric)
2 mL
Sterility
Sterile
Packaging Type
Multi-pack; Inner Pk. Qty: 250
Graduations
0.01 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.06 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.06 oz.
ColorYellow
Volume (Metric)2 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Catalog Number
1367827D
also known as FISHERTOPSELLING-1367827D-CS
Unit Size
Case of 500
Volume (Metric)
2 mL
Sterility
Sterile
Packaging Type
Individually Wrapped; Inner Pk. Qty: 125
Graduations
0.01 mL
Price (KRW)
Availability
-
Full specifications
Quantity
-
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.06 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 125
Volume (English)0.06 oz.
ColorYellow
Volume (Metric)2 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Showing 10 of 16Show more
Catalog NumberSpecificationsUnit SizeVolume (Metric)SterilityPackaging TypeGraduationsPrice (KRW)AvailabilityQuantity
1367826D
also known as FISHERMIS-1367826D-500/CS
Full specifications
Case of 50010 mLSterileCanisters; Inner Pk. Qty: 500.1 mL
--
Aspirator PlugYes
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations2.5 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeCanisters; Inner Pk. Qty: 50
ColorYellow
Volume (Metric)10 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
1367825A
also known as FISHERMIS-1367825A-1000/CS
Full specifications
Case of 10001 mLSterileMulti-pack; Inner Pk. Qty: 2500.1 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.03 oz.
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
1367827B
also known as FIS-1367827B
Full specifications
Case of 10001 mLSterileIndividually Wrapped; Inner Pk. Qty: 2000.1 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 200
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
1367825D
also known as FIS-1367825D
Full specifications
Case of 5005 mLSterileMulti-pack; Inner Pk. Qty: 2500.1 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations1 mL
Tip StyleRegular Tapered
Tolerance±0.15 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.16 oz.
ColorYellow
Volume (Metric)5 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
1367825E
also known as FISHERMIS-1367825E-1000/CS
Full specifications
Case of 50010 mLSterileMulti-pack; Inner Pk. Qty: 2500.1 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.1 mL
Negative Graduations2.5 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.33 oz.
ColorYellow
Volume (Metric)10 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
1367825B
also known as FISHERMIS-1367825B-1000/CS
Full specifications
Case of 10001 mLSterileMulti-pack; Inner Pk. Qty: 2500.01 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.03 oz.
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
1367827C
also known as FISHERTOPSELLING-1367827C-CS0
Full specifications
Case of 10001 mLSterileIndividually Wrapped; Inner Pk. Qty: 2000.01 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 200
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
1367831E
also known as FIS-1367831E
Full specifications
Case of 10001 mLNon-sterileCanisters; Inner Pk. Qty: 2500.1 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilityNon-sterile
GraduatedYes
Graduations0.1 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.03 mL
Packaging TypeCanisters; Inner Pk. Qty: 250
ColorYellow
Volume (Metric)1 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 1000
1367825C
also known as FIS-1367825C
Full specifications
Case of 5002 mLSterileMulti-pack; Inner Pk. Qty: 2500.01 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.06 mL
Packaging TypeMulti-pack; Inner Pk. Qty: 250
Volume (English)0.06 oz.
ColorYellow
Volume (Metric)2 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
1367827D
also known as FISHERTOPSELLING-1367827D-CS
Full specifications
Case of 5002 mLSterileIndividually Wrapped; Inner Pk. Qty: 1250.01 mL
--
Certifications/ComplianceASTM E714, USP Type I, ASTM E438, Type I, Class B
MaterialBorosilicate Glass
SterilitySterile
GraduatedYes
Graduations0.01 mL
Negative Graduations0.2 mL
Tip StyleRegular Tapered
Tolerance±0.06 mL
Packaging TypeIndividually Wrapped; Inner Pk. Qty: 125
Volume (English)0.06 oz.
ColorYellow
Volume (Metric)2 mL
TypeSerological Pipet
DisposableSingle-use
Unit SizeCase of 500
Showing 10 of 16Show more

Chemically inert pipets have negative graduations as well as bidirectional scales.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text