Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
Fisher Scientific™

Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves

For use with Advantech Model L3P Sonic Sifters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSieve NumberPore Size
1429452
also known as FIS-1429452
27053 μm
1429453
also known as FIS-1429453
32545 μm
1429488
also known as FIS-1429488
140106 μm
1429451
also known as FIS-1429451
23063 μm
1429489
also known as FIS-1429489
17090 μm
1429450
also known as FIS-1429450
20075 μm
Catalog number 1429452
also known as FIS-1429452
Price (KRW)
-
Sieve Number:
270
Pore Size:
53 μm

For use with Advantech Model L3P Sonic Sifters

Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.

Standard Stainless-steel Mesh Sieves

  • Fit up to six sieves
  • Overall height: 5/8 in. (16mm)

Precision Nickel Mesh Sieves

  • Fit up to three sieves
Specifications
Certifications/ComplianceASTM E11
Depth (English)5.6 in.
Depth (Metric)14.2 cm
For Use With (Application)Ideal for laboratory particle size analysis
For Use With (Equipment)Advantech model L3P sonic sifters
Pore Size53 μm
Tyler Standard270 Mesh
U.S. StandardNo. 270
Diameter (English) Outer3.5 in.
Diameter (Metric) Outer8.89 cm
Frame MaterialAcrylic
Mesh MaterialStainless Steel
Screen Size270 Mesh
Sieve Number270
TypePrecision Sieve
Unit SizeEach

Share catalog number, name or link