Bags with Round-Wire Closure
Bags with Round-Wire Closure
Fisher Scientific™

Bags with Round-Wire Closure

Secure, contaminant-free, pliant container ensures dependable analysis results
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Thickness (English)Capacity (English)Color
14955180
also known as FIS-14955180
9 x 5.5 in.3.50 mil24 oz.Clear
14955176
also known as FISHERTOPSELLING-14955176-PK
7 x 3 in.3.50 mil4 oz.Clear
14955175
also known as FIS-14955175
5 x 3 in.2.50 mil2 oz.Clear
14955178
also known as FIS-14955178
12 x 4.5 in.3 mil27 oz.Clear
14955177
also known as FISHERTOPSELLING-14955177-PK
9 x 4.5 in.3 mil18 oz.Clear
14955181
also known as FIS-14955181
15 x 5.5 in.3.50 mil42 oz.Clear
14955182
also known as FISHERMIS-14955182-500/PK
5 x 3 in.2.50 mil2 oz.Clear with White Block
14955185
also known as FISHERTOPSELLING-14955185-PK
9 x 5.5 in.3.50 mil24 oz.Clear with White Block
14955184
also known as FIS-14955184
9 x 4.5 in.3 mil18 oz.Clear with White Block
14955183
also known as FISHERTOPSELLING-14955183-PK
7 x 3 in.4 mil4 oz.Clear with White Block
Catalog number 14955180
also known as FIS-14955180
Price (KRW)
-
Dimensions (L x W):
9 x 5.5 in.
Thickness (English):
3.50 mil
Capacity (English):
24 oz.
Color:
Clear
Ask our AI about this Product
Secure, contaminant-free, pliant container ensures dependable analysis results
  • Secure
  • Contaminant-free
  • Pliant
Specifications
Dimensions (L x W)9 x 5.5 in.
Capacity (English)24 oz.
Closure TypeRound Wire
ColorClear
Length (English)9 in.
Length (Metric)22.9 cm
MaterialPolyethylene
SterilitySterile
Thickness (English)3.50 mil
Width (English)5.5 in.
Width (Metric)14 cm
Unit SizePack of 500
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection