Sterile Sampling Bags with Flat-Wire Closures
Sterile Sampling Bags with Flat-Wire Closures
Fisher Scientific™

Sterile Sampling Bags with Flat-Wire Closures

An economical and efficient way to collect, contain and carry samples
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDimensions (L x W)Thickness (English)ColorCapacity (English)
1495518815 x 5.5 in. (38.1 x 14cm)3.50 milClear42 oz.
14955186
also known as FISHERTOPSELLING-14955186-PK
9 x 4.5 in. (22.9 x 11.4cm)3 milClear18 oz.
14955187
also known as FIS-14955187
9 x 5.5 in. (22.9 x 14cm)3.50 milClear24 oz.
14955189
also known as FISHERMIS-14955189-500/PK
9 x 4.5 in. (22.9 x 11.4cm)3 milClear with White Block18 oz.
14955194
also known as FISHERTOPSELLING-14955194-PK
12 x 7 in. (30 x 18cm)3.50 milClear with White Block55 oz.
14955190
also known as FISHERTOPSELLING-14955190-PK
9 x 5.5 in. (22.9 x 14cm)3.50 milClear with White Block24 oz.
14955196
also known as FIS-14955196
14 x 10 in. (35.6 x 25.4cm)4 milClear100 oz.
Catalog number 14955188
Price (KRW)
466,000
Pack of 500
-
Add to cart
Dimensions (L x W):
15 x 5.5 in. (38.1 x 14cm)
Thickness (English):
3.50 mil
Color:
Clear
Capacity (English):
42 oz.
Price (KRW)
466,000
Pack of 500
Add to cart
Ask our AI about this Product
Collect, contain and carry samples in an economical and efficient way
  • Sterile to avoid sample contamination
Specifications
Dimensions (L x W)15 x 5.5 in. (38.1 x 14cm)
Capacity (English)42 oz.
ColorClear
Length (English)15 in.
Length (Metric)38.1 cm
MaterialPolyethylene
Thickness (English)3.50 mil
Width (English)5.5 in.
Width (Metric)14 cm
Unit SizePack of 500
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection