Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets
Fisher Scientific™

Micryo™ Labels Strips and Dots for Cryo Storage, Laser Printer Sheets

Intended uses: cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorFor Use With (Equipment)FormatSize (English)
15940B
also known as FIS-15940B
White1.5 to 2 mL tubesDot0.375 in. dia.
15930C
also known as FISHERTOPSELLING-15930C-PK0
White1.5 to 2 mL tubesLabel0.5 x 1.25 in.
15930F
also known as FIS-15930F
White96/384 PlatesLabel0.25 x 1.5 in.
15930E
also known as FIS-15930E
WhiteRacks, boxesLabel1 x 2.6 in.
15930B
also known as FIS-15930B
Assorted0.5mL TubeLabel0.5 x 1 in.
15940A
also known as FIS-15940A
White0.5 to 1.5mL tubeDot0.5 in. dia.
15940C
also known as FIS-15940C
White15 to 50 mL tubeDot0.75 in. dia.
15930AWhite0.5mL TubeLabel0.5 x 1 in.
15930D
also known as FIS-15930D
Assorted1.5 to 2 mL tubesLabel0.5 x 1.25 in.
Catalog number 15940B
also known as FIS-15940B
Price (KRW)
-
Color:
White
For Use With (Equipment):
1.5 to 2 mL tubes
Format:
Dot
Size (English):
0.375 in. dia.
Ask our AI about this Product
Intended uses of cryostorage with liquid nitrogen, refrigeration and ultra-low temperature freezer applications.

Ideal for all cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications. Suitable for use on microcentrifuge tubes, cryovials, racks, boxes and microtiter plates. Adhesive withstands temperatures from -196° to 121°C (-321° to 250°F)

  • No need to self-laminate
  • Thinner labels allow tubes to fit in most storage systems
  • Available in a full range of colors and sizes
  • Guaranteed not to fall off under normal use (provided user instructions are followed)
  • Also offered in rolls (see Cat. Nos. 15-910 and 15-920 Series)

Cryostorage, liquid nitrogen, refrigeration, and ultra-low temperature freezer applications

Specifications
Diameter (English)0.375 in. Ø
Diameter (Metric)0.95 cm Ø
For Use With (Application)Cryostorage, Liquid Nitrogen, refrigeration and ultra-low temperature freezer applications
For Use With (Equipment)1.5 to 2 mL tubes
IncludesTemplate for printing instructions
Quantity3840/Pk.
Size (English)0.375 in. dia.
Temperature Range (English)-321 to 250°F
Temperature Range (Metric)-196°C to +121°C
ColorWhite
Dimensions (LxW)0.375 in. dia.
FormatDot
Product TypeCryogenic Label
Unit SizePack of 3840
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection