Unisex Lab Coats
Unisex Lab Coats
Fisher Scientific™

Unisex Lab Coats

Knit wrist cuffs provide comfortable and secure fit
Have Questions?
Change viewbuttonViewtableView
Catalog NumberSize
19166226
also known as FISHERTOPSELLING-19166226-EACH
Large
19166223
also known as FISHERMIS-19166223-EACH
X-Small
19166227
also known as FISHERTOPSELLING-19166227-EACH
X-Large
Catalog number 19166226
also known as FISHERTOPSELLING-19166226-EACH
Price (KRW)
-
Size:
Large
Knit wrist cuffs provide comfortable and secure fit

  • Made of 80/20 polycotton, 5 oz. performance-blend fabric
  • Precured durable press with soil-release treatment
  • One-piece, lined, notched lapel collar
  • 100% polyester-knit cuffs
  • Front gripper closures
  • One outside left breast pocket, two outside lower pockets Length: 41.5 in. (105cm) based on a size medium
  • White

Specifications
SizeLarge
GenderUnisex
MaterialPolyester, Cotton
ColorWhite
Closure TypeSnaps
Cuff StyleKnit
StyleRegular
No. of Pockets3
Collar TypeNotched lapel
FinishPre-cure durable press
Item DescriptionGripper Snap
Length (English)41.5 in.
Length (Metric)105.4 cm
ConstructionPolyester, Combed Cotton
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link