HPLC Poly Manifold for Quick-Disconnect Disposal Cans
HPLC Poly Manifold for Quick-Disconnect Disposal Cans
Fisher Scientific™

HPLC Poly Manifold for Quick-Disconnect Disposal Cans

For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans
Have Questions?
Catalog NumberIncludesMaterial
19412603
also known as FISHERMIS-19412603-EACH
Manifold w/PP quick disconnectPolypropylene
Catalog number 19412603
also known as FISHERMIS-19412603-EACH
Price (KRW)
-
Includes:
Manifold w/PP quick disconnect
Material:
Polypropylene
Ask our AI about this Product

For use with Justrite™ Centura Quick-Disconnect HPLC Safety Disposal Cans

  • Enables up to six waste lines per manifold from HPLC processes to be fed into a single intake fitting
  • Six 1/4-28 ports and one 3/8 in. NPT port plus caps for unused ports
  • Tapped to accommodate 1/4-28 threads of separately available compression fittings
  • Multiple manifolds may be used on a custom-designed Quick Disconnect container as long as one disconnect remains unused to permit venting
  • Cat. No. 19-412-604 has a stacker connection enabling it to attach on top of Cat. No. 19-412-602 or 19-412-603; allows up to 12 lines to be fed into disposal can
  • Fittings sold separately (See 19-412-605, -606)
Specifications
Certifications/ComplianceUS OSHA, NFPA Code 30
Dimensions7 x 5 x 4.5 in.
For Use With (Equipment)For Justrite™ centura quick-disconnect HPLC safety disposal cans
Height (English)4.5 in.
Height (Metric)11.4 cm
IncludesManifold w/PP quick disconnect
Length (English)7 in.
Length (Metric)17.8 cm
QuantityEa.
Width (English)5 in.
Width (Metric)12.7 cm
ColorWhite, Black
MaterialPolypropylene
Product TypeQuick-disconnect Disposal Can
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link