Kjeldahl Micro Digestor
Kjeldahl Micro Digestor
Fisher Scientific™

Kjeldahl Micro Digestor

Individual electric heaters with adjustable controls
Have Questions?
Catalog NumberAmperageVoltage
6030001
also known as LABCONCO-6030001-EACH
6 A230 V
Catalog number 6030001
also known as LABCONCO-6030001-EACH
Price (KRW)
-
Amperage:
6 A
Voltage:
230 V
Ask our AI about this Product
Individual electric heaters with adjustable controls

Each 200w heater consists of tubular steel heater element and stainless-steel cup recessed into top insulating board.

  • Accommodates 100mL flasks
  • Six-port glass manifold exhausts fumes
  • Serrated connector for water aspirator
  • Well ventilated to prevent heat accumulation
  • Top is 1.50 in. thick (3.8cm) insulating board; protects wiring and controls
  • Heavy-gauge epoxy-coated aluminum case
Specifications
Amperage6 A
Depth (English)9 in.
Depth (Metric)23 cm
Diameter (Metric) Inner57.3 cm
Diameter (Metric) Outer57.3 cm
Dimensions (L x W x H)57.33 x 22.86 x 35.56
Electrical Requirements230 V, 50/60 Hz
For Use With (Equipment)Kjeldahl digestions
Height (English)14 in.
Height (Metric)36 cm
Hertz50/60 Hz
IncludesManifold, two rear brackets and six 100ml flasks
Quantity1 Ea.
Voltage230 V
Wattage200 W
Width (English)22.5 in.
DisplayNo Display
Product TypeMicro Digestor
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link