Attachment Port Lid
Attachment Port Lid
Fisher Scientific™

Attachment Port Lid

Required when additional drying accessories are used on 4.5L FreeZone™ Benchtop Freeze-Dry Systems.
Have Questions?
Catalog number 7762800
also known as LABCONCO-7762800-EACH
Price (KRW)
-
Ask our AI about this Product
Required when additional drying accessories are used on 4.5L FreeZone™ Benchtop Freeze-Dry Systems.
Lid replaces the lid to the built-in drying chamber on FreeZone 4.5 Liter Freeze Dry Systems to permit use of the Heated Drying Chamber 7521000, 4-Port Manifold 7522200, 20-Port Manifold 7522300, 48-Port Manifold 7868500 or Clear Chamber 7867000. Includes 3/4 in. thick, clear acrylic cover with 3 in. diameter opening and gasket and acrylic plus with gasket (for periods of non-use).
Specifications
TypePort Chamber Lid Attachment
Capacity (Metric)4.5 L
For Use With (Equipment)4.5l freezone™ benchtop freeze-dry systems to permit use of the heated drying chamber 7521000,
IncludesAcrylic plus with gasket, 0.75 in. thick clear acrylic cover with 3 in. dia. opening and gasket
Diameter (English)10.38 in.
Diameter (Metric)26.36 cm
Weight (English)2 lb.
Weight (Metric)0.9 kg
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link