Tissue Tearor Homogenizer
Tissue Tearor Homogenizer
Actual product may vary
Tissue Tearor Homogenizer
Tissue Tearor Homogenizer
Cole-Parmer™

Tissue Tearor Homogenizer

Rapidly homogenizes, disperses, and emulsifies small-volume samples in aqueous media
Have Questions?
Catalog NumberDescriptionSampleSize
CP0475055
also known as CP-CP0475055-EACH
Homogenizer, 220/240 V, 0.6 A
Catalog number CP0475055
also known as CP-CP0475055-EACH
Price (KRW)
3,144,000
Each
Estimated availability date 21-Jul-2025
Add to cart
Description:
Homogenizer, 220/240 V, 0.6 A
Price (KRW)
3,144,000
Each
Add to cart
Ask our AI about this Product
Rapidly homogenizes, disperses, and emulsifies small-volume samples in aqueous media

Rapidly homogenizes, disperses, and emulsifies small-volume samples in aqueous media

  • Homogenize sample volumes from 0.5 to 50 mL
  • Adjust speed from 4500 to 30,000 rpm
  • All wetted materials are 316 stainless steel
Specifications
Length (Metric)230 mm, 7.7 cm, 77 mm
DescriptionHomogenizer, 220/240 V, 0.6 A
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
Generating response
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection