Specifications
Certifications/ComplianceUSP Class VIFDA 21 CFR 177.2600 Exceeds 3 A sanitary standards European Pharmacopoeia (EP)
Flow Rate0.01 to 8 mL/min
For Use WithMasterflex I/P Pumps
For Use With (Application)Pharmaceutical, Biotechnology, Peristaltic Pumping and Food Applications
Gas PermeabilityCO2: 25,147, O2: 4715, N2: 2284
Height (English)29 ft. Water
Height (Metric)8.8 m Water
Hose Barb0.37 in.
Max. Operating Temperature (Metric)212°C
Min. Operating Temperature (Metric)-40°C
SterilitySterile
Tubing Size73
AutoclavableAutoclavable
ColorTranslucent
Diameter (English) Inner37/100 in.
Diameter (English) Outer2.87 in.
Diameter (Metric) Inner9.5 mm
Diameter (Metric) Outer73 mm
MaterialPlatinum-cured Silicone
Overall Length (English)25 ft.
Overall Length (Metric)760 cm
Product TypePump Tubing
Unit SizeEach