MF-Millipore™ Membrane Filter, 0.45 μm, Gridded
MF-Millipore™ Membrane Filter, 0.45 μm, Gridded
Fisher Scientific™

MF-Millipore™ Membrane Filter, 0.45 μm, Gridded

Mixed cellulose esters (MCE) membrane, hydrophilic
Have Questions?
Catalog NumberDiameter (Metric)Color
HAWG04700
also known as FISHERMIS-HAWG04700-100/PK
47 mmWhite
Catalog number HAWG04700
also known as FISHERMIS-HAWG04700-100/PK
Price (KRW)
-
Diameter (Metric):
47 mm
Color:
White
Ask our AI about this Product
Mixed cellulose esters (MCE) membrane, hydrophilic
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
AutoclavableNot Autoclavable
Bubble Point≥1.8 bar, air with water
ColorWhite
Diameter (Metric)47 mm
Flow Rate60 mL/min x cm2
Gas Flow Rate4 L/min/ cm2
HydrophobicityHydrophilic
Membrane TypeGridded
No. per Case100Pack
Quantity100/Pk.
Thickness (Metric)150 μm
TypeFilter Membranes
WettabilityHydrophilic
Filter TypeMembrane Filter
MaterialMCE
Pore Size0.45 μm
SterilityNon-sterile
Unit SizePack of 100
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link