1x1 image pixel for data collection
Kimble™ Kontes™ Flow-Watchman™ Water Flow Indicator
Kimble™ Kontes™ Flow-Watchman™ Water Flow Indicator
Fisher Scientific™

Kimble™ Kontes™ Flow-Watchman™ Water Flow Indicator

Insert in water lines for an instant check of flow continuity and relative flowrate.
Have Questions?
Catalog number K6262500000
also known as FIS-K6262500000
Price (KRW)
-
Insert in water lines for an instant check of flow continuity and relative flowrate.

White nylon ball spins through circular course at speed that increases with velocity of water flow.

  • Visible from 25 ft. (8m)
  • Usable with flowrates from 100mL/min. to 1L/min.
  • Maximum pressure, 10psig
  • Tapered inlet and outlet fit No. 1 hose connections
  • Clear polycarbonate

Specifications
Dimensions (L x W x H)0.5 x 3 x 2 in. (1 x 8 x 5 cm)
Flow Rate Range100 to 1 LPM
Height (English)2 in.
Height (Metric)5 cm
Length (English)0.5 in.
Length (Metric)1 cm
Width (English)3 in.
Width (Metric)8 cm
Case MaterialPolycarbonate
Float MaterialNylon
Pressure Rating10 psig
Unit SizeEach

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link