Labconco 6' Protector XL Benchtop Laboratory Hood, 30 in. interior depth
Labconco 6' Protector XL Benchtop Laboratory Hood, 30 in. interior depth

Labconco 6' Protector XL Benchtop Laboratory Hood, 30 in. interior depth

The Protector XL Benchtop Laboratory Hoods are general chemistry hoods that offer superior design flexibility.
Have Questions?
카탈로그 번호 111610020
LABCONCO-111610020-EACH으로도 사용됨
제품 가격(KRW)
21,290,000
Each
카트에 추가하기
제품 가격(KRW)
21,290,000
Each
카트에 추가하기
The Protector XL Benchtop Laboratory Hoods are general chemistry hoods that offer superior design flexibility. They are available in widths from 3 to 16 feet and three depths to meet a variety of installation and application requirements.
  • By-pass airflow design.
  • Eco-Foil Air Foil with aerodynamic Clean-Sweep™ airflow openings.
  • Cord-Keeper™ Slots on left and right side of air foil.
  • Glacier white powder-coated steel exterior.
  • Chemical-resistant, fiberglass-reinforced, composite panel liner and baffle.
  • Opti-Zone™ Baffle* with flame spread index less than 25 per ASTM E84. Baffle is removable for cleaning.
  • Tempered safety glass vertical-rising sash(es) with cable pulley(s) and powder-coated aluminum sash handle(s).
  • 37.5 ”(95.3 cm) high sightline from the work surface and header panel.
  • Removable front and side panels, and front and interior service access panels for access to plumbing and electrical wiring.
  • Pre-wired T8 fluorescent lighting with vapor-proof design and ADA-compliant light and blower switches.
  • Powder-coated stainless steel, 12.81 ”(32.5 cm) ID exhaust connection(s).
사양
제품 유형Benchtop Laboratory Hood
물질Steel
깊이(영국식 단위)37.7 in.
깊이(미터법)95.76 cm
치수(깊이 x 폭 x 높이)37.7 x 72 x 59 in.
높이(영국식 단위)59 in.
높이(미터법)149.86 cm
중량(영국식 단위)525 lb.
중량(미터법)238 kg
폭(영국식 단위)72 in.
폭(미터법)182.88 cm
Unit SizeEach

문서 및 다운로드

Certificates | 증명서

Safety Data Sheets | 물질 안전 보건 자료

카탈로그 번호, 제품명 또는 링크 공유