Economy Plain Glass Microscope Slides
Economy Plain Glass Microscope Slides
Fisher Scientific™

Economy Plain Glass Microscope Slides

Cost-effective slide for general-purpose applications
Have Questions?
카탈로그 번호 12550A3
FISHERMIS-12550A3-EACH으로도 사용됨
제품 정가(KRW)/ Each
-
Cost-effective slide for general-purpose applications

  • Plain white glass slide
  • Precision ground edges on all four sides
  • Corrosion resistant
  • ThicknessL 1mm

사양
EdgesGround
길이(미터법)25 mm
물질Glass
두께(미터법)1 mm
유형Microscope Slide
폭(미터법)75 mm
색상White
Unit SizeEach