Cleanroom Binders with Metal Three-Rings
Cleanroom Binders with Metal Three-Rings
Fisher Scientific™

Cleanroom Binders with Metal Three-Rings

Designed for storing cleanroom equipment manuals, operating procedures and work instruction papers. Fisherbrand Cleanroom Binders with Metal Three-rings, are constructed of white, dissipative 0.75 gauge HDPE and are available in different ring sizes.
Have Questions?
카탈로그 번호치수(길이 x 폭)크기
1800150611 x 8.5 in.3 in. Ring
카탈로그 번호 18001506
제품 가격(KRW)
-
치수(길이 x 폭):
11 x 8.5 in.
크기:
3 in. Ring
Ask our AI about this Product
Designed for storing cleanroom equipment manuals, operating procedures and work instruction papers. Fisherbrand Cleanroom Binders with Metal Three-rings, are constructed of white, dissipative 0.75 gauge HDPE and are available in different ring sizes.
  • Class 10 certified
  • Feature transparent poly pockets on the front and spine to allow insertion of identification sheets
  • Metal rings for A4 paper size 21.6 x 27.9cm (8.5 x 11 in.)
  • Available in 1, 2 and 3 in. deep rings
사양
인증/적합성Class 10
치수(길이 x 폭)11 x 8.5 in.
제품 유형Cleanroom Binder
크기3 in. Ring
색상White
물질HDPE
Unit SizeCase of 10
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

문서 및 다운로드

Certificates | 증명서

시험 성적서 관련 0 개의 결과가 검색되었습니다.

카탈로그 번호, 제품명 또는 링크 공유