Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Actual product may vary
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)
Fisher Scientific™

Cleanroom Vinyl Tape, 12.7 mm (0.5 in.)

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호색상
191203216Purple
191203209Black
191203210Brown
191203211
FIS-191203211으로도 사용됨
Dark Blue
191203214
FIS-191203214으로도 사용됨
Light Green
191203215
FIS-191203215으로도 사용됨
Orange
191203217
FIS-191203217으로도 사용됨
Red
191203219
FIS-191203219으로도 사용됨
Yellow
카탈로그 번호 191203216
제품 가격(KRW)
-
색상:
Purple
For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)
사양
오토클레이브 가능Not Autoclavable
용도(애플리케이션)For Light Industrial Use, Clean Construction and Cleanroom Support
길이(미터법)33 m
접착제 유형Rubber
코팅Vinyl
색상Purple
Dimensions (LxW)33 m x 12.7 mm (36 yd. x 0.5 in.)
마감Matte
형식Tape
길이(영국식 단위)36 yd.
물질Vinyl
제품 유형Cleanroom Tape
멸균Non-sterile
폭(영국식 단위)0.5 in.
폭(미터법)12.70 mm
Unit SizeEach

문서 및 다운로드

Certificates | 증명서

Safety Data Sheets | 물질 안전 보건 자료

카탈로그 번호, 제품명 또는 링크 공유