FreeZone™ 2.5 L -50°C Benchtop Freeze Dryer, 230 V Model
FreeZone™ 2.5 L -50°C Benchtop Freeze Dryer, 230 V Model
Fisher Scientific™

FreeZone™ 2.5 L -50°C Benchtop Freeze Dryer, 230 V Model

FreeZone 2.5 L Benchtop Freeze Dryer designed for lyophilizing light sample loads. Compact design ideal for labs with limited floor space. Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Protect samples with remote notification and data recording.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호포함플러그 유형
700202010
LABCONCO-700202010-EACH으로도 사용됨
PTFE coated Stainless steel collectorNorth America
700201010
LABCONCO-700201010-EACH으로도 사용됨
Non coated Stainless steel collectorNorth America
카탈로그 번호 700202010
LABCONCO-700202010-EACH으로도 사용됨
제품 정가(KRW)
17,853,000
Each
-
카트에 추가하기
포함:
PTFE coated Stainless steel collector
플러그 유형:
North America
제품 정가(KRW)
17,853,000
Each
카트에 추가하기
FreeZone 2.5L Benchtop Freeze Dryers are designed for lyophilizing light sample loads. The compact design is ideal for labs with limited floor space. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Samples are protected with remote notification and data recording.
  • Upright stainless steel collector coil holds 2.5 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

사양
암페어7 A
인증/적합성UL, CAN/CSA, CE
깊이(영국식 단위)19.2 in.
깊이(미터법)48.76 cm
용도(장비)Lyophilizing Light Sample Load
주파수60 Hz
높이(영국식 단위)16.9 in.
높이(미터법)42.92 cm
포함PTFE coated Stainless steel collector
배송 중량(미터법)48.53 kg
온도 범위(영국식 단위)-58°F
폭(영국식 단위)14.5 in.
폭(미터법)36.83 cm
용량(미터법)2.5 L (before defrosting)
물질Steel
선반 수0
플러그 유형North America
온도 범위(미터법)-50°C
유형Freeze Dryer/Lyophilizer
전압230 V
Unit SizeEach

카탈로그 번호, 제품명 또는 링크 공유